RL4069WZRGBWWHR - 4" 7W Led Retro Baffle-Trim 22K-65K RGB Wizpro

Halo

  • $35.00 (Each)
  • $35.00 (Each)

  • $140.00 (Per 4)
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
RL4069WZRGBWWHR
Manufacturer
Halo
Manufacturer's Part Number
RL4069WZRGBWWHR
Description
4" 7W Led Retro Baffle-Trim 22K-65K RGB Wizpro
4" Smart Wi-Fi Recessed Led Trim, Wiz Pro Enabled (Wi-Fi + Bluetooth), 600 Lumens, 90 Cri (Min), Full Color, Tunable White (2200K - 6500K), Matte White Baffle Trim, Retrofit, Recyclable Packaging
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
080083256167 / 00080083256167
Weight per unit
0.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.00 (Each)
Standard Packaging
$140.00 (Per 4)
Resources
Images
 
 
RL4069WZRGBWWHR - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
RL4069WZRGBWWHR - Large Image
Attachments
 
 
RL4069WZRGBWWHR - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.05A at 120V
Voltage Rating
120V
Wattage
7.1W
Lamp Type
LED
Material, Color, and Finish
Style
(blank)
Finish
Matte White, White Baffle
Descriptions
Product Type
RL4" 600LM, Wiz Pro RGBW, 120V, WH
Description
4" 7W LED RETRO BAFFLE-TRIM 22K-65K RGB WIZPRO
extra long description
CLS RL4069WZRGBWWHR RL4" 600LM, WIZ
Long Description
4" Smart Wi-Fi Recessed LED Trim, WiZ Pro enabled (Wi-Fi + Bluetooth), 600 lumens, 90 CRI (min), Full Color, Tunable White (2200K - 6500K), Matte white baffle trim, Retrofit, Recyclable packaging
Special Features
Create the perfect mood with millions of colors and warm-to-cool tunable whites (2200K-6500K)
Additional Information
Socket Type
N/A
Manufacturer Information
Brand
HALO
Manufacturers Part Number
RL4069WZRGBWWHR
GTIN
00080083256167
UPC
080083256167
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
RL4 LED
Packaging
Weight per each
0.54
Carton
1
Package
4
Uses, Certifications, and Standards
standard
ENERGY STAR Qualified;IECC Compliant;California Title 20;Title 24 Compliant;RoHS Compliant;Wet Locations;AIR-TITE (TM) Certified ASTM E283;LM79 and/or LM80 Tested
Application
lighting
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat