RA406930WH - 4" Led Adj Gimbal 30K Very Wide Flood 120V

Halo

  • $79.94 (Each)
  • $79.94 (Each)

  • $479.64 (Per 6)
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
RA406930WH
Manufacturer
Halo
Manufacturer's Part Number
RA406930WH
Description
4" Led Adj Gimbal 30K Very Wide Flood 120V
Retrofit Led Module, 120 V, 85 Ma, 10 W, E26 Base, Die-Cast Aluminum, Matte White Paint, White, 3000 K, 90, Dimmable, 615 LM Brightness (Lumens), 3.3 In Height, 5.13 In Diameter, 1.5 LB
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Recessed Architectural & S Mark as Incorrect
Suggest a New Category
Classification
Led General Purpose Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083693207 / 00080083693207
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$79.94 (Each)
Standard Packaging
$479.64 (Per 6)
Resources
Images
 
 
RA406930WH - Small Image
 
RA406930WH - Large Image
 
RA406930WH - Large Image
 
RA406930WH - Large Image
Specifications Sheets
 
 
RA406930WH - Specification Sheet
Attachments
 
 
RA406930WH - Specification Sheet
 
RA406930WH - Specification Sheet
Brochures
 
 
RA406930WH - Brochure
Other Links
 
 
RA406930WH - Other
 
RA406930WH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
85 mA
Material
Die-Cast Aluminum
Wattage
10 W
Voltage Rating
120
amperage rating
85m
Lamp Type
LED
Material, Color, and Finish
Base Type
E26
Finish
Matte White Paint
Color
White
color temperature
3000 k
Color Rendering Index
90
Dimensions and Weight
Height
3.3 in;86 mm
Diameter
5.13 in;130 mm
Descriptions
Product Type
Retrofit LED Module
Long Description
Retrofit LED Module, 120 V, 85 mA, 10 W, E26 Base, Die-Cast Aluminum, Matte White Paint, White, 3000 K, 90, Dimmable, 615 lm Brightness (Lumens), 3.3 in Height, 5.13 in Diameter, 1.5 lb
Features
The Halo RA4 LED is a complete Adjustable Gimbal LED Module for 4” aperture recessed downlights;suitable for new construction, remodel and retrofit installation. The RA4 adjustable gimbal offers 35-degree tilt and up to 360-degree rotation. The RA4 is designed for use with 4” housings including Halo H995 and H99 series, and other compatible 4” housings. The RA4 integral 120 volt LED driver is designed for compatibility with Leading Edge and Trailing Edge phase control dimmers. The RA4 adjustable gimbals ar
Short Description
Retrofit LED Module, 120 V, 10 W
extra long description
ETNCL-CAN RA406930WH 4" LED ADJ WHI
Special Features
Adjustable gimbal offers 35-degree tilt and up to 360-degree rotation
Description
4" LED ADJ GIMBAL 30K VERY WIDE FLOOD 120V
Additional Information
Total Wattage
10 W
dimmable
Yes
Brightness (Lumens)
615 lm
includes
Grounding Cable;Screwbase Adapter
ip rating
IP34
Standards Met
ECCN:EAR99NLR;UL/cUL 1598 Listed;RoHS Compliant
package quantity
6 PK;1 CT
Manufacturer Information
Manufacturers Part Number
RA406930WH
Brand
HALO
sub brand
RA4 LED 4-inch Gimbals - Narrow & Very Wide Flood
GTIN
00080083693207
UPC
080083693207
Taxonomies, Classifications, and Categories
Category Description
LED GENERAL PURPOSE LIGHTING
Type
RA4 LED Retrofit Module
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight
1.5 lb
Weight per each
1.5
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Accent Lighting;Task Lighting;Grazing Lighting;General Area Lighting
Energy Star
yes
standard
UL/cUL Listed 1598 Luminaire;UL Classified;UL/cUL Listed - Damp Location;IP Rated;ENERGY STAR Qualified;IECC Compliant;California Title 24;Washington State Energy Code;NY ECCC Compliant;RoHS Compliant;EMI/RFI per FCC 47CFR Part 15 B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RA406930WH.
Jump To:

Similar Items

Similar items are close alternatives to RA406930WH, though they may not be 100% alike.

La 4 In. White Integrated Led Recessed Adjustable Gimbal Trim, 3000K
  • MFR Part #: LA4069301EWH
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($35.52) ·
LA4069301EWH - Cooper Lighting Solutions

Check local availability

Total Availability: In Stock

Book Price

$35.52

Each

QTY:
Each
Add
4 Inch Led Adjustable Gimbal, 90CRI, Selectable CCT 2700K-5000K, White
  • MFR Part #: RA4069S1EWHR
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($43.92) ·
RA4069S1EWHR - Cooper Lighting Solutions

Check local availability

Total Availability: In Stock

Book Price

$43.92

Each

QTY:
Each
Add
4" Led Adjustable Gimbal, 90CRI, 2700K, White, Very Wide Flood
  • MFR Part #: RA406927WH
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($88.90) ·
RA406927WH - Cooper Lighting Solutions

Check local availability

Total Availability: In Stock

Book Price

$88.90

Each

QTY:
Each
Add
4" Retrofit Adjustable Led Module, 90CRI, 120V, 3000 K, Narrow Flood, White
  • MFR Part #: RA406930NFLWH
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($96.65) ·
RA406930NFLWH - Cooper Lighting Solutions

Check local availability

Total Availability: In Stock

Book Price

$96.65

Each

QTY:
Each
Add
4" Led Adjustable Gimbal, 90CRI, 2700K, White, Very Wide Flood
  • MFR Part #: RA406927WH
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($88.90) ·
RA406927WH - Cooper Lighting Solutions

Check local availability

Total Availability: In Stock

Book Price

$88.90

Each

QTY:
Each
Add
4" Retrofit Adjustable Led Module, 90CRI, 120V, 3000 K, Narrow Flood, White
  • MFR Part #: RA406930NFLWH
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($96.65) ·
RA406930NFLWH - Cooper Lighting Solutions

Check local availability

Total Availability: In Stock

Book Price

$96.65

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat