NFFLDSC15TUNV - 51W Led Flood Trunion 40K

Lumark

  • $318.50 (Each)
  • $318.50 (Each)
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
NFFLDSC15TUNV
Manufacturer
Lumark
Manufacturer's Part Number
NFFLD-S-C15-T-UNV
Description
51W Led Flood Trunion 40K
Flood Light, Die-Cast Aluminum, 120 to 277 V Ac;347 V Ac;480 V Ac, 51 W, 70, 5797 LM Brightness (Lumens), 0.45 A @ 120 V;0.25 A @ 208 V;0.22 A @ 240 V;0.19 A @ 277 V;0.16 A @ 347 V;0.13 A @ 480 V, 4000 K, Led Lamp, Polyester Powder Coat, Copper, 8-7/32 In Length, 7-1/2 In Width, 10-15/16 In Height, Tempered Glass Lens Material, Trunion Mount, +40 °C Operating Temperature, -40 °C Operating Temperature, 50000 H Average Life, 5 Yr Warranty, 13 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
080083760275 / 00080083760275
Weight per unit
13.3399 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$318.50 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
29
Resources
Other Links
 
 
NFFLDSC15TUNV - Other
 
NFFLDSC15TUNV - Other
Images
 
 
NFFLDSC15TUNV - Large Image
 
NFFLDSC15TUNV - Large Image
 
NFFLDSC15TUNV - Large Image
Attachments
 
 
NFFLDSC15TUNV - Specification Sheet
Brochures
 
 
NFFLDSC15TUNV - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 29

Location search:
These alternate items can be purchased instead of NFFLDSC15TUNV.
Jump To:

Similar Items

Similar items are close alternatives to NFFLDSC15TUNV, though they may not be 100% alike.

Led Flood Light, 43 W, 120/208/240/277 V, 700 Ma, 200000 H Average Life, 4398 LM...
  • MFR Part #: PFM43LED
  • Manufacturer: Atlas Lighting Products
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
PFM43LED - Atlas Lighting Products

Check local availability

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Led Floodlight, Die-Cast Aluminum, 120 to 277 V, 45 W, 70 to 150 W (Metal Halide...
  • MFR Part #: OFL1 LED P2 50K MVOLT THK DDBX
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($233.33) ·
0FL1LEDP250KMV0L - Lithonia Lighting - Acuity

Check local availability

Total Availability: Out of Stock

Book Price

$233.33

Each

QTY:
Each
Add
Led Floodlight, Commercial;Conference Room;Open Warehouse;Parking;Private Office...
  • MFR Part #: DF50-BRZ-50W120D6K
  • Manufacturer: WDL
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($190.40) ·
DF50WBR120D6K - West Durable Lighting

Check local availability

Total Availability: In Stock

Book Price

$190.40

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat