LTC608FS5B - 6" Led Retro Direct Mount 27K/3K/35K/4K/5K 750LM

Halo

  • $15.09 (Each)
  • $15.09 (Each)

  • $60.36 (Per 4)

In-Stock: 1,724 available at other locations ( find a store with stock)
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
LTC608FS5B
Manufacturer
Halo
Manufacturer's Part Number
LTC608FS5B
Description
6" Led Retro Direct Mount 27K/3K/35K/4K/5K 750LM
6-Inch LT Series Baffle Canless Led Downlight, 750 Lumens, 90+ Cri, Selectable Until 5000K, 120V 60HZ, Matte White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led General Purpose Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
080083297085 / 00080083297085
Weight per unit
1.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.09 (Each)
Standard Packaging
$60.36 (Per 4)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1,724
Resources
Attachments
 
 
LTC608FS5B - Specification Sheet
Other Links
 
 
LTC608FS5B - Other
 
LTC608FS5B - Other
 
LTC608FS5B - Other
Images
 
 
LTC608FS5B - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
0.081
Lamp Type
LED
Voltage Rating
120V
Wattage
9.3
Material, Color, and Finish
Finish
Matte
Style
(blank)
Descriptions
Description
6" LED RETRO DIRECT MOUNT 27K/3K/35K/4K/5K 750LM
Extra Long Description
ECL LTC608FS5B 6" LT 5CCT 750LM BAF
Long Description
6-inch LT Series Baffle Canless LED Downlight, 750 lumens, 90+ CRI, selectable until 5000K, 120V 60Hz, Matte White
Product Type
6" LT 5CCT 750LM Baffle Trim DM
Special Features
6-inch LT Series Baffle Canless LED Downlight
Additional Information
Socket Type
N/A
Manufacturer Information
Brand
HALO
Manufacturers Part Number
LTC608FS5B
GTIN
00080083297085
UPC
080083297085
Taxonomies, Classifications, and Categories
Category Description
LED GENERAL PURPOSE LIGHTING
Type
LTC Recessed Downlights
Packaging
Weight per each
1.12
Carton
1
Package
4
Uses, Certifications, and Standards
Application
lighting
Mounting
Recessed
Standard
Energy Star Certified;IECC Compliant;RoHS Compliant;Title 24 Compliant;UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of LTC608FS5B.
Jump To:

Similar Items

Similar items are close alternatives to LTC608FS5B, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat