LSF120SFPC - 50/70/90/120W Led Flood 3K/4K/5K Slipfitter Mount

Lumark

  • $199.60 (Each)
  • $199.60 (Each)
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
LSF120SFPC
Manufacturer
Lumark
Manufacturer's Part Number
LSF120-SF-PC
Description
50/70/90/120W Led Flood 3K/4K/5K Slipfitter Mount
LSF Floodlight, CCT Selectable 3000K-4000K-5000K, 70 Cri, 120-347V, 50-60 HZ, Selectable Lumens 9000-12, 000-15, 000-20, 000 / 50-70-90-120W, Selectable Dusk-to-Dawn Button-Type Photocontrol, Slipfitter
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
080083267743 / 00080083267743
Weight per unit
12.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$199.60 (Each)
Resources
Images
 
 
LSF120SFPC - Small Image
 
LSF120SFPC - Large Image
Attachments
 
 
LSF120SFPC - Specification Sheet
Other Links
 
 
LSF120SFPC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.345A @347V
Voltage Rating
120-347V
Lamp Type
LED
Dimensions and Weight
Size
21.5 IN Length 12.6 IN Width 4.13 IN Height
Descriptions
Description
50/70/90/120W LED FLOOD 3K/4K/5K SLIPFITTER MOUNT
Product Type
CCT Select Flood, 120W, SF, PC
extra long description
CLS LSF120-SF-PC CCT SELECT FLOOD,
Long Description
LSF Floodlight, CCT Selectable 3000K-4000K-5000K, 70 CRI, 120-347V, 50-60 Hz, Selectable Lumens 9000-12,000-15,000-20,000 / 50-70-90-120W, Selectable Dusk-to-Dawn Button-type photocontrol, Slipfitter
Special Features
Available in 3 housing sizes and multiple lumen packages
Additional Information
Fixture Type
FLOODLIGHT
lumens
9000-12000-15000-20000
Manufacturer Information
Brand
LUMARK
Manufacturers Part Number
LSF120-SF-PC
GTIN
00080083267743
UPC
080083267743
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Packaging
Weight per each
12.02
Carton
1
Uses, Certifications, and Standards
standard
ISO Certified;DLC Qualified;1.5G Vibration Rated;FCC Class A;IP65 Rated;UL Listed;RoHS Compliant
Application
lighting
Mounting
SLIPFITTER
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat