LHB24UNVL840CDU - *Delisted* 172W Led High Bay 40K 24, 000LM 120/277V

Metalux

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Quick Specs
Catalog Number
LHB24UNVL840CDU
Manufacturer
Metalux
Manufacturer's Part Number
LHB-24-UNV-L840-CD-U
Description
*Delisted* 172W Led High Bay 40K 24, 000LM 120/277V
Led Linear High Bay, 24K Lumens, 4000K, 120/277V Dim Driver
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
39111533 - Fluorescent strip
UPC/GTIN
080083859245 / 00080083859245
Weight per unit
11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LHB24UNVL840CDU - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
LHB24UNVL840CDU - Large Image
Attachments
 
 
LHB24UNVL840CDU - Specification Sheet
Features
amperage rating
0.632 at 277V
Voltage Rating
120/277V
Lamp Type
LED
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
Style
(blank)
Descriptions
Long Description
LED Linear High Bay, 24K Lumens, 4000K, 120/277V Dim Driver
Special Features
13 inch width in 2ft and 4ft lengths
extra long description
CLS LHB-24-UNV-L840-CD-U LINEAR HB,
Product Type
Linear HB, 24K Lumen, 120-277V, 4000K
Description
*DELISTED* 172W LED HIGH BAY 40K 24,000LM 120/277V
Additional Information
Socket Type
N/A
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
LHB-24-UNV-L840-CD-U
GTIN
00080083859245
UPC
080083859245
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type
INDUSTRIAL
Packaging
Weight per each
11
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Suspended
You must have an account to view stock levels
These alternate items can be purchased instead of LHB24UNVL840CDU.
Jump To:

Similar Items

Similar items are close alternatives to LHB24UNVL840CDU, though they may not be 100% alike.

Linear Lensed High Bay Selectable, 18K and 24K Select, Diffused Lens, Universal ...
  • Our Part #: LHBS1824UNVL8405
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LHBS-1824-UNV-L84050-U
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($149.69)
LHBS1824UNVL8405 - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$149.69

Each

QTY:
Each
Add

* All prices subject to change.