H7RT - *Phase Out* 6" Non-Ic Remodel 120V Line Voltage

Halo

  • $22.25 (Each)
  • $22.25 (Each)

  • $133.50 (Per 6)

In-Stock: 66 available at other locations ( find a store with stock)
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
H7RT
Manufacturer
Halo
Manufacturer's Part Number
H7RT
Description
*Phase Out* 6" Non-Ic Remodel 120V Line Voltage
Incandescent Airtight Housing, 120 V, Aluminum Housing Material, Non Dimmable, 7.5 In Height, 3.33 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111802 - Lamp housings
UPC/GTIN
662400600725 / 00662400600725
Weight per unit
3.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.25 (Each)
Standard Packaging
$133.50 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
66
Resources
Images
 
 
H7RT - Large Image
 
H7RT - Large Image
Attachments
 
 
H7RT - Specification Sheet
Specifications Sheets
 
 
H7RT - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
N/A
Ballast Type
N/A
Lamp Type
N/A
Number Of Lamps
1
Voltage Rating
120 V
Wattage
N/A
Material, Color, and Finish
Housing Material
Aluminum
Dimensions and Weight
Height
7.5 in
Descriptions
Additional Information
Quick Connect Wiring Connectors Included in Junction Box;Remodel Springs Accommodate 1/2" and 5/8" Ceiling Material;NM Cable Pry-Outs and Conduit Knockouts in Junction Box;Thermally Protected;Die-Formed Housing
Description
6" NON-IC REMODEL 120V LINE VOLTAGE
Extra Long Description
CLS H7RT 1" HOUS NON-IC REMDL HOUS
Features
The H7 recessed housing is the standard in the industry for both commercial and residential applications. The wide variety of trims available allows a number of different lighting effects to be created with one basic housing. The H7RT is suited for use in non-insulated existing ceilings. Housing slips through opening in ceiling. If ceiling insulation is present, it must be kept 3 inches from all sides of housing.
Long Description
Incandescent Airtight Housing, 120 V, Aluminum Housing Material, Non Dimmable, 7.5 in Height, 3.33 lb
Product Type
Incandescent Airtight Housing
Short Description
6" Incandescent Airtight Housing, 120V, Aluminum, Remodel
Special Features
Quick Connect wiring connectors included in junction box
Additional Information
Package Quantity
1 CT;6 Pk
Socket Type
E26
Standards Met
UL/cUL Listed;RoHS Compliant
Manufacturer Information
Brand
HALO
Manufacturers Part Number
H7RT
GTIN
00662400600725
UPC
662400600725
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6" H7 Housing
Packaging
Weight
3.33 lb
Weight per each
3.33
Carton
1
Package
6
Uses, Certifications, and Standards
Application
lighting
Standard
UL Listed - Damp Location;CSA Certified;IP Rated;UL/cUL Listed for Feed Through
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 66

Location search:
These alternate items can be purchased instead of H7RT.
Jump To:

Similar Items

Similar items are close alternatives to H7RT, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat