FT1850LPC - Led Twin Security Flood PC Bronze

Halo Outdoor

  • $61.32 (Each)
  • $61.32 (Each)

Availability: Currently Out Of Stock
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
FT1850LPC
Manufacturer
Halo Outdoor
Manufacturer's Part Number
FT1850LPC
Description
Led Twin Security Flood PC Bronze
Twin Led Flood, 1000LM, 5000K, Photocontrol, Bronze
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111613 - Security lighting
UPC/GTIN
080083742318 / 00080083742318
Weight per unit
1.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.32 (Each)
Resources
Images
 
 
FT1850LPC - Small Image
 
FT1850LPC - Large Image
Attachments
 
 
FT1850LPC - Specification Sheet
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
120V
amperage rating
0.108
Number of Lamps
2
Lamp Type
LED
Ballast Type
N/A
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Size
6.3 IN Length 6.0 IN Width 7.3 IN Height
Descriptions
Description
LED TWIN SECURITY FLOOD PC BRONZE
Product Type
1000 LM Led Flood With PC, 5000K BZ
extra long description
CLS FT1850LPC 1000 LM LED FLOOD WIT
Long Description
Twin LED Flood, 1000lm, 5000K, Photocontrol, Bronze
Special Features
Produces 1000 lumens in 5000K CCT
Manufacturer Information
Brand
Utility
Manufacturers Part Number
FT1850LPC
GTIN
00080083742318
UPC
080083742318
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Packaging
Weight per each
1.3
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed;Lighting Facts Approved
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat