E4TATSBELL - *Discontinued* 4" N-Ic At NC HSNG 120V W/SCKT BRKT

Cooper Lighting Solutions

  • $13.89 (Each)
  • $13.89 (Each)

  • $83.34 (Per 6)

In-Stock: 1,311 available at other locations ( find a store with stock)
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
E4TATSBELL
Manufacturer
Cooper Lighting Solutions
Manufacturer's Part Number
E4TATSB-ELL
Description
*Discontinued* 4" N-Ic At NC HSNG 120V W/SCKT BRKT
Recessed Housing; Commercial and Residential Applications; For Use With CFL and Led Lamp, Incandescent, Non Insulated Ceiling, Tungsten-Halogen, ; 4 In Length; Die Formed CRS Material; Recessed Mount; 120 V Voltage Rating
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
-
UPC/EAN/GTIN
080083765898
Weight per unit
1.59 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.89 (Each)
Standard Packaging
$83.34 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1,311
Resources
Images
 
 
E4TATSBELL - Small Image
 
E4TATSBELL - Large Image
Specifications Sheets
 
 
E4TATSBELL - Specification Sheet
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
Die Formed CRS
Voltage Rating
120 V
Dimensions and Weight
Length
4 in
Descriptions
Description
4" N-IC AT NC HSNG 120V W/SCKT BRKT
Features
The E4RTATSB is a compact and efficient recessed remodel Non-IC housing optimized and listed for EISA compliant tungsten-halogen lamps, as well as Incandescent, CFL and LED lamps. Housing is suitable for residential or light commercial applications. For installation in non-insulated ceilings, if ceiling insulation is present it must be kept 3" from all sides of housing. Housing features airtight code compliant construction. Use with a variety of trims and finishes to create different lighting effects or to
Long Description
Recessed Housing; Commercial and Residential Applications; For Use With CFL and LED Lamp, Incandescent, Non Insulated Ceiling, Tungsten-Halogen,; 4 in Length; Die Formed CRS Material; Recessed Mount; 120 V Voltage Rating
Product Type
Recessed Housing
Short Description
Recessed Housing, Die Formed CRS, 4 in (L)
Additional Information
For Use With
Tungsten-Halogen;CFL and LED Lamp;Incandescent;Non Insulated Ceiling
Mounting Type
Recessed Mount
Package Quantity
1 ct
Manufacturer Information
Brand
Cooper Lighting Solutions
Manufacturers Part Number
E4TATSB-ELL
Sub Brand
Halo(TM)
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Packaging
Weight per each
1.59
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Residential;Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,311

Location search:

Greater Nacogdoches Area

Location Stock Available
Carthage
1 View Store
Jasper
13 View Store
These alternate items can be purchased instead of E4TATSBELL.
Jump To:

Similar Items

Similar items are close alternatives to E4TATSBELL, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat