6103WBELL - 6" White SS Metal Baffle, White SF Ring

Halo

  • $2.89 (Each)
  • $2.89 (Each)
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
6103WBELL
Manufacturer
Halo
Manufacturer's Part Number
6103WB-ELL
Description
6" White SS Metal Baffle, White SF Ring
Baffle Trim, White, 197 MM;7-3/4 In Diameter, For Use With Halo Housing, Recessed Downlighting , 2-11/16 In;68 MM Height, Metal Material, Wall Mount, 18 Ca;720 PL Package Quantity, Coil Spring Retention;Self-Flanged Trim Ring Sized to Hide Gaps Caused By Construction Tolerances;Straight Sides Of Metal Baffle For Large Diameter Lamps, Culus Listed, 0.51 LB Weight, 138 MM;5-7/16 In Width
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
080083765713 / 00080083765713
Weight per unit
0.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.89 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
1,971
Resources
Images
 
 
6103WBELL - Large Image
 
6103WBELL - Small Image
 
6103WBELL - Large Image
 
6103WBELL - Large Image
Attachments
 
 
6103WBELL - Specification Sheet
Other Links
 
 
6103WBELL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 6103WBELL.
Jump To:

Similar Items

Similar items are close alternatives to 6103WBELL, though they may not be 100% alike.

6" White Baffle R40 Reces
  • MFR Part #:
  • Manufacturer: DMF
  • Find: Similar Items
  • Pkg Sizes: 48 ($292.32) ·
D640W0RBULK - DMF Lighting

Check local availability

Total Availability: In Stock

Book Price

$6.09

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat