301P - 6" Trim Open White

Halo

  • $9.84 (Each)
  • $9.84 (Each)

  • $118.08 (Per 12)

In-Stock: 86 available at other locations ( find a store with stock)
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
301P
Manufacturer
Halo
Manufacturer's Part Number
301P
Description
6" Trim Open White
Open Trim, White, Recessed Mount, 7.5 In Length, 0.5 In Width, 7.75 In Height, 0.375 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
662400130864 / 00662400130864
Weight per unit
0.375 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.84 (Each)
Standard Packaging
$118.08 (Per 12)
Stock Availability
Cabot
0 (Find nearest stock)
Little Rock
0
All Stores
86
Resources
Other Links
 
 
301P - Other
Images
 
 
301P - Large Image
 
301P - Large Image
Attachments
 
 
301P - Specification Sheet
Specifications Sheets
 
 
301P - Specification Sheet
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
Die-Cast Aluminum
Material, Color, and Finish
Color
White
Style
(blank)
Dimensions and Weight
Diameter
6 INCH
Height
7.75 in
Length
7.5 in
Size
0.75 IN Length 7.5 IN Width 7.5 IN Height
Width
0.5 in
Descriptions
Construction
N/A
Description
6" TRIM OPEN WHITE
Extra Long Description
CLS 301P OPEN TRIM NON-IC, SATIN W
Features
Open trim with sock support in the 6" trim family for use in recessed downlighting.
Long Description
Open Trim, White, Recessed Mount, 7.5 in Length, 0.5 in Width, 7.75 in Height, 0.375 lb
Product Type
Open Trim
Short Description
Halo-Rec Open Trim, White
Special Features
Open trim with 7-1/4" OC, Coil spring retention
Additional Information
Fixture Type
Trim
For Use With
H7RT:65 W BR30;75 W R30;75 W PAR30;75 W PAR 30L;H7T:65 W BR30
Mounting Type
Recessed Mount
Package Quantity
12 CT
Manufacturer Information
Brand
HALO
Manufacturers Part Number
301P
Sub Brand
Halo(TM)
GTIN
00662400130864
UPC
662400130864
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6" H7 Trim
Packaging
Weight
0.375 lb
Weight per each
0.375
Carton
1
Package
12
Uses, Certifications, and Standards
Application
lighting
Mounting
Recessed
Standard
N/A
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 86

Location search:
These alternate items can be purchased instead of 301P.
Jump To:

Similar Items

Similar items are close alternatives to 301P, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat