24FP6440C - 60W 2X4 Led Flat Panel 40K

Metalux

  • $85.62 (Each)
  • $85.62 (Each)

Availability: In Stock Locally
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
24FP6440C
Manufacturer
Metalux
Manufacturer's Part Number
24FP6440C
Description
60W 2X4 Led Flat Panel 40K
General Led Panel, 120/277 V Ac, 0.51 A @ 120 V;0.22 A @ 277 V, 59.4 W, White, Aluminum, 6611 LM Brightness (Lumens), 80, 4000 K, Led Lamp, >60000 H Average Life, 47-3/4 In Length, 1-3/4 In Width, 23-3/4 In Height, -20 °C Operating Temperature, 5 Yr Warranty, 18.5 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/GTIN
080083833726 / 00080083833726
Weight per unit
25.79 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$85.62 (Each)
Resources
Images
 
 
24FP6440C - Large Image
 
24FP6440C - Large Image
 
24FP6440C - Large Image
Attachments
 
 
24FP6440C - Specification Sheet
Brochures
 
 
24FP6440C - Brochure
Other Links
 
 
24FP6440C - Other
 
24FP6440C - Other
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
120/277 V ac
Current Rating
0.51 A @ 120 V;0.22 A @ 277 V
Material
Aluminum
Material, Color, and Finish
Color
White
color temperature
4000 K
Color Rendering Index
80
Dimensions and Weight
Length
47-3/4 in;1212 mm
Width
1-3/4 in;45 mm
Height
23-3/4 in;602 mm
Descriptions
Product Type
General LED Panel
Long Description
General LED Panel, 120/277 V ac, 0.51 A @ 120 V;0.22 A @ 277 V, 59.4 W, White, Aluminum, 6611 lm Brightness (Lumens), 80, 4000 K, LED Lamp, >60000 h Average Life, 47-3/4 in Length, 1-3/4 in Width, 23-3/4 in Height, -20 °C Operating Temperature, 5 yr Warranty, 18.5 lb
Features
FPanel LED panel series provides premium performance and pleasing aesthetics. The luminaire is optimized for shallow plenum grid ceilings but may also be surface mounted and the 2x2 can be suspension mounted. Developed using Eaton’s latest generation of solid-state components and electronic driver technologies, these panels are ideal for both new construction and renovation. The panel’s refined visual optics, superior acrylic light guide and integrated grid retention clips provide the features needed for i
Short Description
General LED Panel, 0.51 A @ 120 V;0.22 A @ 277 V, 59.4 W
Special Features
Ultra Thin 1.75 in Height Fits Shallow Plenums with Room to Spare
Description
60W 2X4 LED FLAT PANEL 40K
extra long description
CLS 24FP6440C 2X4 FPANEL 6400L, 40K
Additional Information
Fixture Type
General LED Panel
Brightness (Lumens)
6611 lm
average life
>60000 h
Minimum Operating Temperature
-20 °C
Standards Met
DLC Listed;UL Recognized;RoHS Compliant
Warranty
5 yr
package quantity
1 ct
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
24FP6440C
sub brand
Fpanel LED Panel Series
GTIN
00080083833726
UPC
080083833726
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
RECESSED
Packaging
Weight
18.5 lb
Weight per each
25.79
Carton
1
Uses, Certifications, and Standards
Application
Commercial Office Spaces;Schools;Healthcare;Retail Merchandising Areas
standard
DLC Certified;IC Rated;NSF Certified;Title 24 Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 24FP6440C.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 24FP6440C.

60W 2X4 Led Flat Panel 40K
  • Our Part #: 24FP6440C
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($85.62) ·
24FP6440C - Cooper Lighting Solutions

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$85.62

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 24FP6440C, though they may not be 100% alike.

2X4 Led Flat Panel With Selectable Lumens and CCT
  • Our Part #: 24FPSL2SCT3
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 24FPSL2SCT3
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($95.99) ·
24FPSL2SCT3 - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$95.99

Each

QTY:
Each
Add
Led Panel Light, Damp Location;Spaces Where Glare-Free Lighting Is Required Appl...
  • Our Part #: EZPAN2X450ND10
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: EZPAN2X4-50N/D10
  • Manufacturer: Rab Lighting
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($144.50) ·
EZPAN2X450ND10 - Rab Lighting

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$144.50

Each

QTY:
Each
Add
Metalux 2X4 CGT Led Panel 4000K 80CRI 5337 Lumens
  • Our Part #: 24CGT5540C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 24CGT5540C
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($68.08) ·
24CGT5540C - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$68.08

Each

QTY:
Each
Add
Led Panel Light, Conference Room;Education Facility;Hotel;Office;Parking Garages...
  • Our Part #: LP2X460W40KD
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: LP2X460W40KD
  • Manufacturer: Westgate MFG, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
LP2X460W40KD - Westgate MFG, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat