0ACDT2000MV - Ultasonic/Infared Occ Sensor

Sensors

  • $218.76 (Each)
  • $218.76 (Each)
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
0ACDT2000MV
Manufacturer
Sensors
Manufacturer's Part Number
OAC-DT-2000-MV
Description
Ultasonic/Infared Occ Sensor
Ceiling Sensor W/Daylight Sensor, Dual Technology, 360 Degree, 2000 Square Feet, 120 to 347 Vac, 50/60 HZ.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
N/A
UPC/GTIN
080083579426 / 00080083579426
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$218.76 (Each)
Resources
Images
 
 
0ACDT2000MV - Large Image
 
0ACDT2000MV - Large Image
Attachments
 
 
0ACDT2000MV - Specification Sheet
Other Links
 
 
0ACDT2000MV - Other
 
0ACDT2000MV - Other
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
DT Ceiling 2000 SQFT 120-347V
Description
ULTASONIC/INFARED OCC SENSOR
Long Description
Ceiling Sensor w/Daylight Sensor, Dual Technology, 360 Degree, 2000 square feet, 120 to 347 VAC, 50/60 Hz.
Special Features
MicroSet self-adjusting Time Delay and sensitivity
extra long description
CLS OAC-DT-2000-MV DT CEILING 2000
Manufacturer Information
Manufacturers Part Number
OAC-DT-2000-MV
Brand
Sensors
GTIN
00080083579426
UPC
080083579426
Taxonomies, Classifications, and Categories
Type
Occupancy and Vacancy Sensors - Ceiling Mount
Category Description
Commercial dimmers, motion sensors, & photo cells
Packaging
Weight per each
0.6
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed;FCC Compliant;RoHS Compliant
Mounting
Ceiling mount
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 0ACDT2000MV.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 0ACDT2000MV.

Ultasonic/Infared Occ Sensor
  • Our Part #: 0ACDT2000MV
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: NVT
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($218.76) ·
0ACDT2000MV - XXX-Cooper Controls

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$218.76

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 0ACDT2000MV but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
OAC-DT-2000-MV Eaton Wiring Devices 00080083579426
MDC-50V-W Enerlites 00883951416300
LVDT2000R120 Hubbell Wiring Device-Kellems n/a
LVDT2000R277 Hubbell Wiring Device-Kellems n/a
ODC20-MDW Leviton 00078477540022
DT-355 Legrand Pass & Seymour n/a
DT-355 WattStopper 00754182913848

* All prices subject to change.

Begin Live Chat