SPD200480D3P - 200KA480V 3PHSTD+Cntrnem

Eaton

  • $4392.96 (Each)
  • $4,392.96 (Each)

In-Stock: 0 available locally (Gonzales, LA) (change location)

QTY:
Each
Quick Specs
Catalog Number
SPD200480D3P
Manufacturer
Eaton
Manufacturer's Part Number
SPD200480D3P
Description
200KA480V 3PHSTD+Cntrnem
Surge Protection Device, SPD Series, 200 Kaic, 480V Delta (3W+G), Standard Feature Package and Surge Counter, Nema 4X Stainless Steel Enclosure, External Side Mount, 640 L-G, 640 L-L Operating Voltage
Slang Terms

Categories
Cable MNGMNT & Prot Devices - Surge Suprsr-Prot Dev-LN Condi
Classification
Surge Supression Products
UNSPSC
39121610 - Surge suppressers
UPC/GTIN
786685340968 / 00786685340968
Weight per unit
3.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4,392.96 (Each)
Stock Availability
Gonzales
0 (Find nearest stock)
Baton Rouge
0
All Stores
1
Resources
Images
 
 
SPD200480D3P - Small Image
 
SPD200480D3P - Large Image
 
SPD200480D3P - Large Image
Attachments
 
 
SPD200480D3P - Specification Sheet
Brochures
 
 
SPD200480D3P - Brochure
Other Links
 
 
SPD200480D3P - Other
 
SPD200480D3P - Other
 
SPD200480D3P - Other
Features
Voltage Rating
480V delta (3W+G)
Dimensions and Weight
Height
3.45
Width
5.4
Depth
9.5
Descriptions
Description
200KA480V 3PHSTD+CNTRNEM
Features
Eaton’s SPD Series offers the most advanced surge protection for industrial and commercial applications. It can be installed in two configurations: Direct integration into electrical assemblies or externally side-mounted to equipment. With an array of features, options, and configurations, there is a solution for all electrical applications, including service entrances, distribution switchboards, panelboards and point-of-use applications.
Product Type
Eaton SPD SERIES200KA480V 3PHSTD+Cntrnem
extra long description
ETN SPD200480D3P Eaton SPD series20
Long Description
Surge Protection Device, SPD series, 200 kAIC, 480V delta (3W+G), Standard feature package and surge counter, NEMA 4X stainless steel enclosure, External side mount, 640 L-G, 640 L-L operating voltage
Special Features
Standard feature package and surge counter
Manufacturer Information
Brand
Eaton Power Quality
Manufacturers Part Number
SPD200480D3P
GTIN
00786685340968
UPC
786685340968
Taxonomies, Classifications, and Categories
Category Description
SURGE SUPRESSION PRODUCTS
Type
Surge protection device
Packaging
Weight per each
3.5
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL 1449
Total availability: 1

Location search:

Greater Baton Rouge Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.