5P1500RT - 7161 Eaton Nema 1.5K 120/120V No Ebm

Eaton

  • $1297.60 (Each)
  • $1,297.60 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
5P1500RT
Manufacturer
Eaton
Manufacturer's Part Number
5P1500RT
Description
7161 Eaton Nema 1.5K 120/120V No Ebm
Eaton 5P Ups, 1440 Va, 1440 W, 5-15P Input, Outputs: (8) 5-15R, 120V
Slang Terms

Categories
Uninterruptible Power Supplies - Uninterruptible Power Supplies
Classification
Surge Supression Products
UNSPSC
39121011 - Uninterruptible power supplies
UPC/GTIN
743172039620 / 00743172039620
Weight per unit
72.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,297.60 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
5P1500RT - Small Image
 
5P1500RT - Large Image
Attachments
 
 
5P1500RT - Specification Sheet
Brochures
 
 
5P1500RT - Brochure
Tech Bulletins
 
 
5P1500RT - Tech Bulletin
Other Links
 
 
5P1500RT - Other
 
5P1500RT - Other
Features
Wattage
1,440 W
Voltage Rating
151/153 V
Dimensions and Weight
Length
20.6 MM
Height
3.4 in
Width
3010-2
Descriptions
Product Type
Eaton 5P Rackmount 2U Ups
Description
7161 EATON NEMA 1.5K 120/120V NO EBM
extra long description
ETN 5P1500RT EATON 5P RACKMOUNT 2U
Features
The Eaton 5P UPS delivers reliable backup power in tower and various rackmount form factors for enterprise and distributed IT applications. As the first in the UPS industry to comply with the UL 2900-2-2 cybersecurity standard, Eaton’s optional gigabit network card (NETWORK-M2) provides remote monitoring and management for the 5P family of products. When paired with Eaton Intelligent Power Manager (IPM) software, IT professionals can seamlessly manage their connected equipment install base, even in virtual
Long Description
Eaton 5P UPS, 1440 VA, 1440 W, 5-15P input, Outputs: (8) 5-15R, 120V
Additional Information
dimensions
20.6000 IN X 17.4000 IN X 3.4000 IN
Battery Type
VRLA
battery
Sealed, lead-acid
accessories
Tower pedestals, Quick Start Guide, Phillips head screw driver
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
5P1500RT
GTIN
00743172039620
UPC
743172039620
Taxonomies, Classifications, and Categories
Category Description
SURGE SUPRESSION PRODUCTS
Type
UPS
Packaging
Weight per each
72.68
Carton
1
Uses, Certifications, and Standards
Frequency Rating
40/50/60
Application
Backup Power and Electronic Power Conversion
standard
UL 1778; UL497A; cUL Listed; FCC Part 15 subpart B Class A
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

false