G4L2T8CLM - 4FT GFF LTG Fix

Epco

  • $160.88 (Each)
  • $160.88 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
G4L2T8CLM
Manufacturer
Epco
Manufacturer's Part Number
G4L2-T8-CLM
Description
4FT GFF LTG Fix
Light Fixture, T8 Bulb Shape, 51.7 In Length, 6.812 In Width, 5.75 In Height, 120 to 277 V Ac, 32 W, Electronic Ballast, >80, White, 1725 LM Brightness (Lumens), 50000 H Average Life, Medium Base, 5000 K, 2 Lamps, Polycarbonate Housing Material, Ceiling Mount/Wall Mount, 12 LB/Ea
Slang Terms

Categories
Fluorescent Architectural & SP - Fluorescent Surface Architectu
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111501 - Fluorescent fixtures
UPC/GTIN
780321141902 / 00780321141902
Weight per unit
12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$160.88 (Each)
Resources
Images
 
 
G4L2T8CLM - Small Image
 
G4L2T8CLM - Large Image
Attachments
 
 
G4L2T8CLM - Specification Sheet
Brochures
 
 
G4L2T8CLM - Brochure
Other Links
 
 
G4L2T8CLM - Other
Features
Lamp Wattage
32 W
Voltage Rating
120 to 277 V ac
Ballast Type
Electronic
Number of Lamps
2
Material, Color, and Finish
Color
White
Color Rendering Index
>80
Base Type
Medium
color temperature
5000 k
Housing Material
Polycarbonate
Dimensions and Weight
Length
51.7 in
Width
6.812 in
Height
5.75 in
Descriptions
Description
4FT GFF LTG FIX
Product Type
Light Fixture
Long Description
Light Fixture, T8 Bulb Shape, 51.7 in Length, 6.812 in Width, 5.75 in Height, 120 to 277 V ac, 32 W, Electronic Ballast, >80, White, 1725 lm Brightness (Lumens), 50000 h Average Life, Medium Base, 5000 K, 2 Lamps, Polycarbonate Housing Material, Ceiling Mount/Wall Mount, 12 lb/EA
Features
GFF, GLF, GFFW and GLFW Series Light Fixtures provide a degree of protection against the ingress of solid foreign objects (e.g., falling dirt), the ingress of water (e.g., hose directed water), protection against corrosion, and will be undamaged by the external formation of ice on the enclosure.
Short Description
Light Fixture, T8, 120 to 277 VAC, 32 W
Special Features
Reduces Installation Time and Lowers Labor Cost;Eliminates the Cost and Installation of a Fixture Whip and Junction Box Cover Plate
extra long description
EPCO G4L2-T8-CLM VT T8 LMNRE 4FT 2L
Additional Information
bulb shape
T8
average life
50000 h
Brightness (Lumens)
1725 lm
includes
GLF Fixture Mounting Hardware
for use with
Basic and Wide Specular Reflectors
Mounting Type
Ceiling Mount;Wall Mount
Standards Met
UL Listed;cUL Listed
package quantity
1 ct
ip rating
IP66;IP67
Manufacturer Information
Brand
Epco
Manufacturers Part Number
G4L2-T8-CLM
GTIN
00780321141902
UPC
780321141902
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Fluorescent Linear Luminaire
Packaging
Weight
12 lb/EA
Weight per each
12
Carton
1
Uses, Certifications, and Standards
Application
Food Processing Facilities;Commercial Kitchens;Laundries;Industrial Facilities;Saunas;Car Washes;Storage Buildings;Pedestrian and Road Tunnels;Parking Garages;Elevator Shafts;Refrigerators and Freezers;Locker Rooms
You must have an account to view stock levels
These alternate items can be purchased instead of G4L2T8CLM.
Jump To:

Similar Items

Similar items are close alternatives to G4L2T8CLM, though they may not be 100% alike.

Epco, GFF Series Light Fixture, GFF Series, High-Efficacy, Energy-Efficient, Hig...
  • Our Part #: G4L2T8CL
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: G4L2-T8-CL
  • Manufacturer: Engineered Products CO.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($112.82)
G4L2T8CL - Engineered Products CO.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$112.82

Each

QTY:
Each
Add
OBS040UNVD840/48EC/GR Vapor Tight 1A, 50 Watts, 120 277V, 0 10V Dimmable, 80+ Cr...
  • Our Part #: VAP0R1A050UNVD84
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: VAPOR1A/050UNVD840/48EC/GR/742
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
VAP0R1A050UNVD84 - Sylvania-Ledvance

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.