B36ICAT - Sloped Ceiling Recess Can

ELG

  • $36.57 (Each)
  • $36.57 (Each)

  • $219.42 (Per 6)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
B36ICAT
Manufacturer's Part Number
B36ICAT
Description
Sloped Ceiling Recess Can
Slope Ic Housing, Sloped Ceiling Application, B3 Base Type, Fluorescent Bulb Type, 184 MM;7-1/4 In Height, Aluminum Housing Material, 12 to 24 In;305 to 610 MM Length, Made In Usa, 1 CT;6 PK Package Quantity, Adjustable Socket Bracket With A Slope Indicator Provides Consistent Lamp Alignment and Setup;Preinstalled Adjustable Bar Hanger;Thermally Protected Ic Housing Special Features, >75 W (R/PAR30);60 W (A19);65 W (BR30) Wattage
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
All Recessed Cans & Trims
UNSPSC
-
UPC/EAN/GTIN
847801033369
Weight per unit
3.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.57 (Each)
Standard Packaging
$219.42 (Per 6)
Resources
Specifications Sheets
 
 
B36ICAT - Specification Sheet
Features
Wattage
>75 W (R/PAR30);60 W (A19);65 W (BR30)
Material, Color, and Finish
Base Type
B3
Housing Material
Aluminum
Dimensions and Weight
Length
12 to 24 in;305 to 610 mm
Height
7-1/4 in;184 mm
Descriptions
Long Description
Slope IC Housing, Sloped Ceiling Application, B3 Base Type, Fluorescent Bulb Type, 184 mm;7-1/4 in Height, Aluminum Housing Material, 12 to 24 in;305 to 610 mm Length, Made in USA, 1 CT;6 PK Package Quantity, Adjustable Socket Bracket With A Slope Indicator Provides Consistent Lamp Alignment and Setup;Preinstalled Adjustable Bar Hanger;Thermally Protected IC Housing Special Features, >75 W (R/PAR30);60 W (A19);65 W (BR30) Wattage
Features
Neconstruction, thermally protected, IC rated specification grade recessed housing. Designed for sloped ceiling applications where the ceiling pitch ranges from 2/12 to 6/12. Accommodates up to 50PAR30, R30 lamps, 60A19 lamps and 65BR30 lamps
Short Description
Slope IC Housing, B3, Fluorescent, 1 CT;6 PK
Product Type
Slope IC Housing
Special Features
Thermally Protected IC Housing;Adjustable Socket Bracket With A Slope Indicator Provides Consistent Lamp Alignment and Setup;Preinstalled Adjustable Bar Hanger
Description
SLOPED CEILING RECESS CAN
Additional Information
bulb type
Fluorescent
package quantity
1 CT;6 Pk
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
B36ICAT
Brand
ELITE LIGHTING
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Packaging
Weight per each
3.5
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Sloped Ceiling
You must have an account to view stock levels
These alternate items can be purchased instead of B36ICAT.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of B36ICAT.

Sloped Ceiling Recess Can
  • Our Part #: B36ICATW
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: ELG
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($36.57) ·
B36ICATW - Elite Lighting

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$36.57

Each

QTY:
Each
Add

* All prices subject to change.

false