80111 - Nonul Steel Ef LT 1/2 X 100FT Gray

Electri-Flex

  • $1.00 (Each)
  • $1.00 (Each)

  • $100.32 (Per 100)

Available from manufacturer.
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
80111
Manufacturer
Electri-Flex
Manufacturer's Part Number
80111
Description
Nonul Steel Ef LT 1/2 X 100FT Gray
Ef 11 Gray 1/2 In. 100 FT.CTN. This Non-Ul Flexible Liquidtight Conduit Is A Competitive Grade Version Of Our Type LT Designed For A Variety Of Installations Requiring Motion, Vibration and Bending. It Offers Good Mechanical and Moisture Protection to Enclosed Conductors.
Slang Terms

Suggest a New Term
Categories
Conduit & Raceways - Liquid Tight Conduit Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
782673801114 / 00782673801114
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.00 (Each)
Carton
$1.00 (Each)
Standard Packaging
$100.32 (Per 100)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
80111 - Small Image
 
80111 - Large Image
 
80111 - Video
Attachments
 
 
80111 - Specification Sheet
Brochures
 
 
80111 - Brochure
Other Links
 
 
80111 - Other
 
80111 - Other
 
80111 - Other
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
Steel
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
100
Descriptions
Description
NONUL STEEL EF LT 1/2 X 100FT GRAY
Extra Long Description
E-FLEX 80111 EF 11 GRY 1/2IN 100FT
Features
This non-UL flexible liquidtight conduit is designed for a variety of installations requiring motion, vibration, and bending. It offers good mechanical and moisture protection to enclosed conductors. The inner core is constructed with a corrosion-resistant plated steel and 3/8" -2" square lock profile. Its liquidtight jacket is made with flexible PVC and is resistant to oils and mild acids.
Long Description
EF 11 GRAY 1/2 IN. 100 FT.CTN. This non-UL flexible liquidtight conduit is a competitive grade version of our type LT designed for a variety of installations requiring motion, vibration and bending. It offers good mechanical and moisture protection to enclosed conductors.
Product Type
Ef 11 Gry 1/2IN 100FT CTN
Additional Information
Media
Yes
Manufacturer Information
Brand
Electri-Flex
Manufacturers Part Number
80111
GTIN
00782673801114
UPC
782673801114
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Type
EF
Trade Size
Trade Size
1/2
Packaging
Weight
24
Weight per each
0.24
Carton
1
Package
100
Uses, Certifications, and Standards
Standard
UL, CE,
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area