22101 - Ul Steel LT 3/4 X 100FT Gray

Electri-Flex

  • $1.95 (Per Foot)
  • $1.95 (Per Foot)

  • $194.52 (Per 100 Feet)

In-Stock: 1,214 available at other locations ( find a store with stock)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
22101
Manufacturer
Electri-Flex
Manufacturer's Part Number
22101
Description
Ul Steel LT 3/4 X 100FT Gray
La 12 Gray 3/4 In.100 FT.CTN. A Flexible Steel Conduit Which Is Both Listed By Underwriters Laboratories Inc. and Certified By Canadian Standards Association For “Heavy-Duty” Applications. It Offers Outstanding Protection Against Wet, Oily Conditions and Is Permitted For Use In Exposed or Concealed Locations.
Slang Terms

Suggest a New Term
Categories
Conduit & Raceways - Liquid Tight Conduit Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
782673221011 / 00782673221011
Weight per unit
0.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.95 (Per Foot)
Carton
$194.52 (Per 100 Feet)
Stock Availability
Nacogdoches
0 Feet (Find nearest stock)
All Stores
1,214 Feet
Resources
Other Links
 
 
22101 - Other
 
22101 - Other
 
22101 - Other
 
22101 - Other
Images
 
 
22101 - Small Image
 
22101 - Large Image
 
22101 - Video
Attachments
 
 
22101 - Specification Sheet
Brochures
 
 
22101 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
100
Descriptions
Description
UL STEEL LT 3/4 X 100FT GRAY
Features
A flexible steel conduit that is both UL-listed and certified by Canadian Standards Association for 'Heavy-Duty" applications. Inner core construction consists of hot dipped galvanized steel, 3/8" - 1-1/4" squarelock profile with continuous bonding strip, and 1-1/2" - 4" fully interlocked profile. Its liquidtight jacket is resistant to oils and mild acids, flame retardant, and sunlight (UV) resistant.
Product Type
La 12 Gray 3/4IN 100FT CTN
extra long description
E-FLEX 22101 LA 12 GRAY 3/4IN 100FT
Long Description
LA 12 GRAY 3/4 IN.100 FT.CTN. A flexible steel conduit which is both listed by Underwriters Laboratories Inc. and certified by Canadian Standards Association for “Heavy-Duty” applications. It offers outstanding protection against wet, oily conditions and is permitted for use in exposed or concealed locations.
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
22101
Brand
Electri-Flex
GTIN
00782673221011
UPC
782673221011
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Type
LA
Trade Size
Trade Size
3/4
Packaging
Weight
53
Weight per foot
0.53
Carton
100
Uses, Certifications, and Standards
standard
UL, CSA, CE
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,214 Feet

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Gonzales
1,214 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of 22101.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 22101.

Ul Steel LT 3/4 X 100FT Gray
  • MFR Part #: 22101
  • Manufacturer: Electri-Flex
  • Find: Similar Items
  • Pkg Sizes: 100 Feet ($194.52) ·
UAG34100 - Electri-Flex

Check local availability

Total Availability: In Stock

Book Price

$1.95

Per Foot

QTY:
Feet
Add
Similar Items

Similar items are close alternatives to 22101, though they may not be 100% alike.

Liquidtight Flexible Conduit, 3/4 In Trade Size, 1.03 to 1.05 In Conduit Outer D...
  • MFR Part #: 55082703
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 100 ($236.28) ·
UAG34 - Flexible Conduit

Check local availability

Total Availability: In Stock

Book Price

$2.36

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat