LED7WMR16FL830DI - 7W Led MR16 30K Dim 500LM GU5.3 40DEG Beam

Eiko

  • $6.30 (Each)
  • $6.30 (Each)
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
LED7WMR16FL830DI
Manufacturer
Eiko
Manufacturer's Part Number
LED7WMR16/FL/830-DIM-G7
Description
7W Led MR16 30K Dim 500LM GU5.3 40DEG Beam
Features: Led MR16 Flood 40 Degree Beam 7W-500LM Dimmable 3000K 80CRI 12V
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Reflector Gu, MR R Shape L Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
N/A
UPC/GTIN
031293094940 / 00031293094940
Weight per unit
15.47 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.30 (Each)
Resources
Images
 
 
LED7WMR16FL830DI - Small Image
 
LED7WMR16FL830DI - Large Image
Attachments
 
 
LED7WMR16FL830DI - Specification Sheet
Brochures
 
 
LED7WMR16FL830DI - Brochure
Other Links
 
 
LED7WMR16FL830DI - Other
 
LED7WMR16FL830DI - Other
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
12
Wattage
7
Shape
MR16
Material, Color, and Finish
color temperature
3000
color rendering index (cri)
80
Color
K
Dimensions and Weight
Size
1.97 DIA X 2.06
Descriptions
Product Type
Led MR16 Flood 40 Degree Beam 7W-500LM D
extra long description
EIKO LED7WMR16/FL/830-DIM-G7 LED MR
Description
7W LED MR16 30K DIM 500LM GU5.3 40DEG BEAM
Long Description
Features: LED MR16 FLOOD 40 DEGREE BEAM 7W-500LM DIMMABLE 3000K 80CRI 12V
Additional Information
average life
25,000
beam angle
40°
lumens
500
Base
GU5.3
Manufacturer Information
Manufacturers Part Number
LED7WMR16/FL/830-DIM-G7
Brand
Eiko
GTIN
00031293094940
UPC
031293094940
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight per each
15.47
Carton
1
Uses, Certifications, and Standards
standard
cULus,Energy Star
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LED7WMR16FL830DI.
Jump To:

Similar Items

Similar items are close alternatives to LED7WMR16FL830DI, though they may not be 100% alike.

Led MR16 Lamp MR16, 6.5W, 50W Equivalent, 3000K, 500LU, GU5.3 Base, Dimmable, 25...
  • Our Part #: LED712VMR16V30KF
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: LED712VMR16V30KFL
  • Manufacturer: Technical Consumer Prod.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
LED712VMR16V30KF - Technical Consumer Prod.

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat