LED11WBR30830DIM - 11W Led BR30 30K 850LM

Eiko

  • $5.26 (Each)
  • $5.26 (Each)

  • $126.24 (Per 24)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
LED11WBR30830DIM
Manufacturer
Eiko
Manufacturer's Part Number
LED11WBR30/830-DIM-G9
Description
11W Led BR30 30K 850LM
Features: Led BR30 Reflector Flood 11W-850LM Dimmable 3000K 80+Cri 120VAC E26
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
N/A
UPC/GTIN
031293107480 / 00031293107480
Weight per unit
0.228 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.26 (Each)
Standard Packaging
$126.24 (Per 24)
Resources
Images
 
 
LED11WBR30830DIM - Large Image
 
LED11WBR30830DIM - Large Image
Attachments
 
 
LED11WBR30830DIM - Specification Sheet
Brochures
 
 
LED11WBR30830DIM - Brochure
Other Links
 
 
LED11WBR30830DIM - Other
 
LED11WBR30830DIM - Other
Features
Wattage
11
Shape
BR30
Voltage Rating
120
Material, Color, and Finish
Color
K
color temperature
3000
color rendering index (cri)
80+
Dimensions and Weight
Size
3.74 DIA X 5.12
Descriptions
Product Type
Led BR30 Reflector Flood 11W-850LM Dimma
Long Description
Features: LED BR30 REFLECTOR FLOOD 11W-850LM DIMMABLE 3000K 80+CRI 120VAC E26
extra long description
EIKO LED11WBR30/830-DIM-G9 LED BR30
Description
11W LED BR30 30K 850LM
Additional Information
beam angle
120°
average life
25,000
lumens
850
Base
Medium Screw (E26)
Manufacturer Information
Manufacturers Part Number
LED11WBR30/830-DIM-G9
Brand
Eiko
GTIN
00031293107480
UPC
031293107480
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight per each
0.228
Carton
1
Package
24
Uses, Certifications, and Standards
standard
cULus,Energy Star,RoHS
You must have an account to view stock levels
These alternate items can be purchased instead of LED11WBR30830DIM.
Jump To:

Similar Items

Similar items are close alternatives to LED11WBR30830DIM, though they may not be 100% alike.

Led Lamp, BR30 Shape, 110 ° Beam Angle, 80, 3000 K, 875 LM Brightness (Lumens), ...
  • Our Part #: LED12BR30D30K
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LED12BR30D30K
  • Manufacturer: Technical Consumer Prod.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
LED12BR30D30K - Technical Consumer Prod.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.