656B - 6-16V BRS Lited PB

Edwards

  • $27.46 (Each)
  • $27.46 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
656B
Manufacturer
Edwards
Manufacturer's Part Number
656-B
Description
6-16V BRS Lited PB
Deluxe Low Voltage Push Button. Continuously Illuminated. Piano Type Action. Normally Open Momentary Contacts.
Slang Terms

Categories
Chimes, Intercoms, Xfrmers, Va - Chimes & Doorbell Buttons
Classification
Pushbuttons & Chimes
UNSPSC
N/A
UPC/GTIN
782640250006 / 00782640250006
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.46 (Each)
Resources
Images
 
 
656B - Small Image
 
656B - Large Image
Attachments
 
 
656B - Specification Sheet
Features
Voltage Rating
6 to 16 VAC
Dimensions and Weight
Size
15/16 x 2 11/16 x 9/16 in
Descriptions
Product Type
Butt Push Lighted
extra long description
EDW 656-B BUTT PUSH LIGHTED
Description
6-16V BRS LITED PB
Long Description
Deluxe low voltage push button. Continuously illuminated. Piano type action. Normally open momentary contacts.
Special Features
Continuously illumited
Additional Information
action
Momentary
Manufacturer Information
Brand
Edwards Signaling
Manufacturers Part Number
656-B
GTIN
00782640250006
UPC
782640250006
Taxonomies, Classifications, and Categories
Category Description
PUSHBUTTONS & CHIMES
Packaging
Weight per each
0.3
Carton
1
You must have an account to view stock levels

* All prices subject to change.