620LB - Low-Volt BRS LTD-PB

Edwards

  • $27.46 (Each)
  • $27.46 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
620LB
Manufacturer
Edwards
Manufacturer's Part Number
620-LB
Description
Low-Volt BRS LTD-PB
Low Voltage, Insulated Push Button. Panel Mount. Brass With Lighted Ivory Center
Slang Terms

Categories
Chimes, Intercoms, Xfrmers, Va - Chimes & Doorbell Buttons
Classification
Pushbuttons & Chimes
UNSPSC
N/A
UPC/GTIN
782640248805 / 00782640248805
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.46 (Each)
Resources
Images
 
 
620LB - Small Image
 
620LB - Large Image
Attachments
 
 
620LB - Specification Sheet
Features
Voltage Rating
6 to 16 VAC
amperage rating
Refer to Catalog
Dimensions and Weight
Size
5/8 Hole Size, 3/4 Hole Depth in
Descriptions
Product Type
Butt Push Lighted
extra long description
EDW 620-LB BUTT PUSH LIGHTED
Description
LOW-VOLT BRS LTD-PB
Long Description
Low voltage, insulated push button. Panel mount. Brass with Lighted Ivory center
Special Features
Insulated
Additional Information
action
Momentary
Manufacturer Information
Brand
Edwards Signaling
Manufacturers Part Number
620-LB
GTIN
00782640248805
UPC
782640248805
Taxonomies, Classifications, and Categories
Category Description
PUSHBUTTONS & CHIMES
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Application
Mounting on metal cabinets
Mounting
Sp fit
You must have an account to view stock levels

* All prices subject to change.