620 - 8V Ac/DC Panel Mount Ind. Pushbutton

Edwards

  • $8.63 (Each)
  • $8.63 (Each)

  • $258.90 (Per 30)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
620
Manufacturer
Edwards
Manufacturer's Part Number
620
Description
8V Ac/DC Panel Mount Ind. Pushbutton
Low Volt Pushbutton
Slang Terms

Categories
Chimes, Intercoms, Xfrmers, Va - Chimes & Doorbell Buttons
Classification
Pushbuttons & Chimes
UNSPSC
N/A
UPC/GTIN
782640248201 / 00782640248201
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.63 (Each)
Standard Packaging
$258.90 (Per 30)
Resources
Images
 
 
620 - Small Image
 
620 - Large Image
Attachments
 
 
620 - Specification Sheet
Features
Voltage Rating
8/24/48//8/24/48 VAC//VDC
amperage rating
Refer to Catalog
Dimensions and Weight
Size
5/8 Hole Size, 3/4 Hole Depth in
Descriptions
Description
8V AC/DC PANEL MOUNT IND. PUSHBUTTON
extra long description
EDW 620 PUSH BUTTON LV
Product Type
Push Button LV
Long Description
Low Volt Pushbutton
Special Features
Insulated
Additional Information
action
Momentary
Manufacturer Information
Brand
Edwards
GTIN
00782640248201
UPC
782640248201
Taxonomies, Classifications, and Categories
Category Description
PUSHBUTTONS & CHIMES
Packaging
Weight per each
0.24
Carton
1
Package
30
Uses, Certifications, and Standards
Application
Mounting on metal cabinets
Mounting
Sp fit
You must have an account to view stock levels

* All prices subject to change.