340AG5 - 24V Ac Vibrating Buzzer W/Adj Volume

Edwards

  • $220.42 (Each)
  • $220.42 (Each)

In-Stock: 0 available locally (Moore, OK) (change location)
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
340AG5
Manufacturer
Edwards
Manufacturer's Part Number
340A-G5
Description
24V Ac Vibrating Buzzer W/Adj Volume
Ac Vibrating Buzzer. Volume Adjustable.
Slang Terms

Suggest a New Term
Categories
Signalling & Security Equipmen - Bells, Horns, Sirens, BZZRS, S Mark as Incorrect
Suggest a New Category
Classification
Signaling Equipment
UNSPSC
46171607 - Buzzers
UPC/GTIN
782640236802 / 00782640236802
Weight per unit
2.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$220.42 (Each)
Stock Availability
Moore
0 (Find nearest stock)
Oklahoma City
0
All Stores
5
Resources
Images
 
 
340AG5 - Small Image
 
340AG5 - Large Image
 
340AG5 - Large Image
Specifications Sheets
 
 
340AG5 - Specification Sheet
Attachments
 
 
340AG5 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
0.25 A
Voltage Rating
24 V ac @ 50/60 Hz
Material, Color, and Finish
Color
Gray Primer
Dimensions and Weight
Diameter
5-1/16 in
Descriptions
Long Description
Adjustable Volume Buzzer, 0.25 A, 24 V ac @ 50/60 Hz, Epoxy, 5-1/16 in Diameter, 2-1/4 in Overall Height, 1.64 lb
Description
24V AC VIBRATING BUZZER W/ADJ VOLUME
extra long description
EDW 340A-G5 BUZZER 24V60HZ
Product Type
Adjustable Volume Buzzer
Features
Edwards vibrating AdaptaBuzzers are the finest, heavy duty buzzers available. The AC models are volume adjustable.Universal Adaptaplate mounts directly on any single-gang box, 3 1/4" (83 mm), 3 1/2" (89 mm), or 4 " (102 mm) octagon box. Buzzer plugs into receptacle on mounting plate. For flush mounting accessories see Adaptabel Accessories.Used for timing, scheduling, and paging applications. Use wherever a relatively low decibel signal of a different tone is required.
Short Description
Adjustable Volume Buzzer, 0.25 A, 24 vac at 50/60 hz
Special Features
DC Coil Resistance 28 Ohm;Power Rating 6 Va
Additional Information
Operating Voltage
24 VDC
Operating Current
SIDE PANEL, VENTED SIDE PANEL TYPE; PAINTED FINISH; SIGNATURE BLUE COLOR; 925 MM; 24U; TERAFRAME[T] F SERIES GEN 1 CABINET RACK/CABINET TYPE; INCLUDES LOCKING SPRING LOADED LATCH, (2) KEY; 34480 MODEL
Color/Finish
Epoxy
Overall Height
2-1/4 in
Standards Met
UL Listed;FM
package quantity
1 ct
Manufacturer Information
Brand
Edwards
Manufacturers Part Number
340A-G5
GTIN
00782640236802
UPC
782640236802
Taxonomies, Classifications, and Categories
Category Description
SIGNALING EQUIPMENT
Type
Vibrating
Packaging
Weight
1.64 lb
Weight per each
2.25
Carton
1
Uses, Certifications, and Standards
standard
UL mA
Application
Paging;Scheduling;Timing
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Oklahoma City Area

Location Stock Available

Distribution Centers

Location Stock Available
Bossier City
2 View Store
Longview
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Shreveport
1 View Store

* All prices subject to change.

Begin Live Chat