TJN150 - 150A 300V Class T Fast Acting Nema 1 Fuse

Eaton

  • $75.26 (Each)
  • $75.26 (Each)
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
TJN150
Manufacturer
Eaton
Manufacturer's Part Number
TJN150
Description
150A 300V Class T Fast Acting Nema 1 Fuse
Eaton Edison TJN Fuse, Very Fast-Acting Fuse, 150 A, Class T, Non-Indicating, 20 Kaic, Standard, 1, 160 VDC
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Renewable & Non-Renewable Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121626 - Medium voltage fuse
UPC/GTIN
782634641506 / 00782634641506
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$75.26 (Each)
Resources
Images
 
 
TJN150 - Small Image
 
TJN150 - Large Image
 
TJN150 - Video
Attachments
 
 
TJN150 - Specification Sheet
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
160 Vdc
interrupt rating
20 kAIC
amperage rating
150 A
Descriptions
extra long description
EFSE TJN150 CLASS T FAST ACTING 300
Product Type
Class T Fast Acting 300V
Description
150A 300V CLASS T FAST ACTING NEMA 1 FUSE
Features
Edison's Class T current-limiting, fast-acting fuses. Provides 10X better current limitation to help prevent equipment damage caused by short-circuit events. 200 kA Interrupting rating complies with NEC Section 110.9 for today’s large capacity systems. Small, space-saving fuses provide a high degree of current limitation on short-circuits for excellent component protection.
Long Description
Eaton Edison TJN fuse, Very fast-acting fuse, 150 A, Class T, Non-indicating, 20 kAIC, Standard, 1, 160 Vdc
Special Features
Finger Safe
Additional Information
dimensions
2.4400 IN X 1.0600 IN X 1.0600 IN
class
Class T
media
Yes
Manufacturer Information
Brand
EDISON
Manufacturers Part Number
TJN150
GTIN
00782634641506
UPC
782634641506
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.001
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,RoHS Compliant
Application
Datacenters - Facilities: Critical Power
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat