SEC30 - 30A 600V Class G Glass Time Delay Fuse

Eaton

  • $33.51 (Each)
  • $33.51 (Each)

  • $335.10 (Per 10)
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
SEC30
Manufacturer
Eaton
Manufacturer's Part Number
T626-SEC30
Description
30A 600V Class G Glass Time Delay Fuse
Class G Time Delay Fuses 600V 30A - Class G Time Delay Fuses 600V Are Ideal For Fluorescent Fixture Protection.Class G Fast Acting Fuses 600V 30A Features Include:General Purpose For Use In 120/208 and 277/480 Circuitslight Inductive Loads Including Motors, Solenoids, Etc. (For Additional Delay, Refer to Edison Edcc or JDL)Branch Circuit Rated For 480VAC (600V Rated For 10A - 20A)100, 000 RMS Sym Ampscompact Size Features Varying Length Rejection Featuretime-Delay Of 12 Sec. Min At 200% For Amp Sizes 6 THR
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121609 - Midget fuses
UPC/GTIN
782634802419 / 00782634802419
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.51 (Each)
Standard Packaging
$335.10 (Per 10)
Resources
Images
 
 
SEC30 - Large Image
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
30A 600V CLASS G GLASS TIME DELAY FUSE
Features
Edison's SEC type fuses are UL Class G and provide fast-acting (1/2-6 A) and time-delay (7-60 A) characteristics for circuit protection needs. SEC fuses are size rejecting in terms of their overall length thereby aiding in the prevention of overfusing
Product Type
Class G Time Delay Fuses 600V 30a
extra long description
MOR T626-SEC30 Class G Time Delay F
Long Description
Class G Time Delay Fuses 600V 30A - Class G Time Delay Fuses 600V are ideal for fluorescent fixture protection.Class G Fast Acting Fuses 600V 30A features include:General purpose for use in 120/208 and 277/480 circuitsLight inductive loads including motors, solenoids, etc. (For additional delay, refer to Edison EDCC or JDL)Branch circuit rated for 480VAC (600V Rated for 10A - 20A)100,000 RMS Sym AmpsCompact size features varying length rejection featureTime-delay of 12 sec. min at 200% for amp sizes 6 thr
Additional Information
amps
30
Voltage
600V
Fuse Type
Class G Time Delay Fuses
Manufacturer Information
Manufacturers Part Number
T626-SEC30
Brand
Eaton
GTIN
00782634802419
UPC
782634802419
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Packaging
Weight per each
0.02
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SEC30.
Jump To:

Similar Items

Similar items are close alternatives to SEC30, though they may not be 100% alike.

Eaton Bussmann Series Class G Fuse, SC, Fast-Acting, Current Limiting Fuse, 30 A...
  • Our Part #: SC30
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SC-30
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($236.60) ·
SC30 - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$23.66

Each

QTY:
Each
Add
The Unique Design Of Littelfuse’S Compact SLC Series Class G Fuses Provide Addit...
  • Our Part #: SLC30
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: SLC030
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
SLC30 - Littelfuse

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat