MEQ5 - 5A 500V Fiber Tube Time Delay Midget Fuse

Eaton

  • $30.85 (Each)
  • $30.85 (Each)

  • $308.50 (Per 10)
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
MEQ5
Manufacturer
Eaton
Manufacturer's Part Number
T626-MEQ5
Description
5A 500V Fiber Tube Time Delay Midget Fuse
Time Delay Midget Fuse, Ferrule End X Ferrule End Connection, 5 A, 500 V Ac, Fiber Tube Material, 13/32 In Diameter, 1-1/2 In Overall Length, 0.02 LB
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121609 - Midget fuses
UPC/GTIN
782634786207 / 00782634786207
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.85 (Each)
Carton
$308.50 (Per 10)
Resources
Images
 
 
MEQ5 - Large Image
 
MEQ5 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
5 A
Voltage Rating
500 V ac
Material
Fiber Tube
interrupt rating
10 kAIC
Dimensions and Weight
Diameter
13/32 in
Overall Length
1-1/2 in
Descriptions
Product Type
Midget Fuse
Time Delay Midget Fuse
Long Description
Time Delay Midget Fuse, Ferrule End x Ferrule End Connection, 5 A, 500 V ac, Fiber Tube Material, 13/32 in Diameter, 1-1/2 in Overall Length, 0.02 lb
Short Description
Midget Fuse, 5 A, 500 VAC, Time Delay
Features
Edison offers a broad selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc
Description
5A 500V FIBER TUBE TIME DELAY MIDGET FUSE
extra long description
MOR T626-MEQ5 Midget Time Delay Fus
Additional Information
Fuse Type
Midget
Connection Type
Ferrule End x Ferrule End
Standards Met
UL Listed;File E162443;CSA Certified LR700489
package quantity
1 CT;10 PK
Made in USA
yes
amps
5
Voltage
500V
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
T626-MEQ5
GTIN
00782634786207
UPC
782634786207
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Packaging
Weight
0.02 lb
Weight per each
0.02
Carton
10
Uses, Certifications, and Standards
Application
Supplemental Protection of Transformers, Solenoids, and other High inrush Circuits;For Motor Applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MEQ5.
Jump To:

Similar Items

Similar items are close alternatives to MEQ5, though they may not be 100% alike.

Fuse, Time Delay Fuse Speed, Ferrule End X Ferrule End Connection, 5 A, 500 V Ac...
  • Our Part #: FNQ5
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FNQ-5
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($400.80) ·
FNQ5 - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$40.08

Each

QTY:
Each
Add
The FLQ Series 500 V Ac Time-Delay Fuses Provide Excellent Supplemental Protecti...
  • Our Part #: FLQ5
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: FLQ005
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 10 ($461.10) ·
FLQ5 - Littelfuse

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$46.11

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat