MEN4 - 4A 250V Fiber Tube Time Delay Midget Fuse

Eaton

  • $11.67 (Each)
  • $11.67 (Each)

  • $116.70 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
MEN4
Manufacturer
Eaton
Manufacturer's Part Number
MEN4
Description
4A 250V Fiber Tube Time Delay Midget Fuse
Eaton Edison Men Fuse, Supplemental Protection Of High Inrush Power Electronic Circuits, 4 A, Non-Indicating, 10 Kaic At 125 Vac, Fiber Tube Construction, Standard, 250 V
Slang Terms

Categories
Distribution Fuses - Dual Element
Classification
Midget Fuses
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
782634520405 / 00782634520405
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.67 (Each)
Carton
$116.70 (Per 10)
Resources
Images
 
 
MEN4 - Large Image
 
MEN4 - Large Image
 
MEN4 - Video
Attachments
 
 
MEN4 - Specification Sheet
Features
Material
Fiber tube construction
Descriptions
Features
Edison offers a broad selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc
Description
4A 250V FIBER TUBE TIME DELAY MIDGET FUSE
Long Description
Eaton Edison MEN fuse, Supplemental protection of high inrush power electronic circuits, 4 A, Non-indicating, 10 kAIC at 125 Vac, Fiber tube construction, Standard, 250 V
extra long description
MOR T626-MEN4 Midget Time Delay Fus
Product Type
Midget Time Delay Fuses -250V 4a
Additional Information
dimensions
1.0000 IN X 0.4060 IN X 0.4060 IN
Voltage
250V
amps
4
Fuse Type
Midget Time Delay Fuses
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
MEN4
GTIN
00782634520405
UPC
782634520405
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight per each
0.01
Carton
10
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,RoHS Compliant
Application
Datacenters - Facilities: Critical Power
You must have an account to view stock levels
These alternate items can be purchased instead of MEN4.
Jump To:

Similar Items

Similar items are close alternatives to MEN4, though they may not be 100% alike.

Eaton Bussmann Series FNM Fuse, 4 A, Dual, Non-Indicating, Ferrule End X Ferrule...
  • Our Part #: FNM4
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FNM-4
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($159.10)
FNM4 - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$15.91

Each

QTY:
Each
Add
There were no add-on items found for MEN4.

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds