MEN114 - 250V 1.25A 10KAIC At 125VAC Non Indicating,

Eaton

  • $16.59 (Each)
  • $16.59 (Each)

  • $165.90 (Per 10)
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
MEN114
Manufacturer
Eaton
Manufacturer's Part Number
MEN1.25
Description
250V 1.25A 10KAIC At 125VAC Non Indicating,
Eaton Edison Men Fuse, Supplemental Protection Of High Inrush Power Electronic Circuits, 1.25 A, Non-Indicating, 10 Kaic At 125 Vac, Fiber Tube Construction, Standard, 250 V
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121609 - Midget fuses
UPC/GTIN
782634520122 / 00782634520122
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.59 (Each)
Standard Packaging
$165.90 (Per 10)
Resources
Images
 
 
MEN114 - Small Image
 
MEN114 - Large Image
 
MEN114 - Video
Attachments
 
 
MEN114 - Specification Sheet
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
Fiber tube construction
Descriptions
extra long description
EFSE MEN1.25 UL TIME DELAY MIDGET F
Product Type
Ul Time Delay Midget Fuse
Features
Edison offers a broad selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc
Description
250V 1.25A 10KAIC AT 125VAC NON INDICATING,
Long Description
Eaton Edison MEN fuse, Supplemental protection of high inrush power electronic circuits, 1.25 A, Non-indicating, 10 kAIC at 125 Vac, Fiber tube construction, Standard, 250 V
Additional Information
dimensions
1.0000 IN X 0.4060 IN X 0.4060 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
MEN1.25
GTIN
00782634520122
UPC
782634520122
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Availability
Status
Inactive
Packaging
Weight per each
0.02
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Datacenters - Facilities: Critical Power
standard
UL Listed,CSA Certified,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MEN114.
Jump To:

Similar Items

Similar items are close alternatives to MEN114, though they may not be 100% alike.

Use FLM 250 Volt Time-Delay Fuses to Protect Control Circuit Transformers, Solen...
  • Our Part #: FLM1.25
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: FLM1.25
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
FLM1.25 - Littelfuse

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat