MEN1 - 1A 250V Fiber Tube Time Delay Midget Fuse

Eaton

  • $13.28 (Each)
  • $13.28 (Each)

  • $132.80 (Per 10)

In-Stock: 3 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
MEN1
Manufacturer
Eaton
Manufacturer's Part Number
T626-MEN1
Description
1A 250V Fiber Tube Time Delay Midget Fuse
Time Delay Midget Fuse, Ferrule End X Ferrule End Connection, 1 A, 250 V Ac, Fiber Tube Material, 13/32 In Diameter, 1-1/2 In Overall Length, 0.02 LB
Slang Terms

Categories
Distribution Fuses - Dual Element
Classification
Midget Fuses
UNSPSC
39121609 - Midget fuses
UPC/GTIN
782634520108 / 00782634520108
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.28 (Each)
Standard Packaging
$132.80 (Per 10)
Stock Availability
Nacogdoches
3 (Check another store)
All Stores
1,682
Resources
Images
 
 
MEN1 - Small Image
 
MEN1 - Large Image
 
MEN1 - Large Image
 
MEN1 - Large Image
 
MEN1 - Video
Specifications Sheets
 
 
MEN1 - Specification Sheet
Attachments
 
 
MEN1 - Specification Sheet
Other Links
 
 
MEN1 - Other
Features
Voltage Rating
250 V ac
Material
Fiber Tube
Current Rating
1 A
interrupt rating
10 kAIC @ 125 V ac
Dimensions and Weight
Diameter
13/32 in
Overall Length
1-1/2 in
Descriptions
Product Type
Midget Fuse
Time Delay Midget Fuse
Long Description
Time Delay Midget Fuse, Ferrule End x Ferrule End Connection, 1 A, 250 V ac, Fiber Tube Material, 13/32 in Diameter, 1-1/2 in Overall Length, 0.02 lb
Short Description
Midget Fuse, 1 A, 250 VAC, Time Delay
Description
1A 250V FIBER TUBE TIME DELAY MIDGET FUSE
Features
Edison offers a broad selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc
extra long description
EFSE MEN1 UL TIME DELAY MIDGET FUSE
Additional Information
Fuse Type
Midget
Connection Type
Ferrule End x Ferrule End
Standards Met
UL Listed;File E162443;CSA Certified LR700489
Made in USA
yes
package quantity
1 CT;10 PK
media
Yes
dimensions
1.0000 IN X 0.4060 IN X 0.4060 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
T626-MEN1
GTIN
00782634520108
UPC
782634520108
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight
0.02 lb
Weight per each
0.02
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Supplemental Protection of Small Motors, Transformers, Solenoids, and Other High inrush Power Electronic Circuits
standard
RoHS Compliant
These alternate items can be purchased instead of MEN1.
Jump To:

Similar Items

Similar items are close alternatives to MEN1, though they may not be 100% alike.

Eaton Bussmann Series FNM Fuse, Time-Delay, 1 A, Dual, Non-Indicating, Ferrule E...
  • Our Part #: FNM1
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FNM-1
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($185.80)
FNM1 - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$18.58

Each

QTY:
Each
Add
FLM001 Is A Midget Fuse With An Ampere Rating Of 1.
  • Our Part #: FLM1
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FLM001
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 10 ($181.20)
FLM1 - Littelfuse

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$18.12

Each

QTY:
Each
Add

* All prices subject to change.