LESRK80 - 80A 600V Class RK1 Duel Element Time Delay Fuse

Eaton

  • $102.68 (Each)
  • $102.68 (Each)

  • $513.40 (Per 5)

In-Stock: 0 available locally (Searcy, AR) (change location)
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
LESRK80
Manufacturer
Eaton
Manufacturer's Part Number
LESRK80
Description
80A 600V Class RK1 Duel Element Time Delay Fuse
Eaton Edison Lesrk Fuse, Non-Indicating, High In-Rush Current Motor Protection, Electrically Isolated End Caps, 80 A, Class RK1, 200 Kaic, Standard, 1, 600 V
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
782634548430 / 00782634548430
Weight per unit
2.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$102.68 (Each)
Standard Packaging
$513.40 (Per 5)
Stock Availability
Searcy
0 (Find nearest stock)
Little Rock
0
All Stores
20
Resources
Images
 
 
LESRK80 - Small Image
 
LESRK80 - Large Image
 
LESRK80 - Video
Attachments
 
 
LESRK80 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
200 kAIC
Voltage Rating
600 V
amperage rating
80 A
Descriptions
Description
80A 600V CLASS RK1 DUEL ELEMENT TIME DELAY FUSE
extra long description
EFSE LESRK80 UL CLASS RK1 TIME DELA
Product Type
Ul Class RK1 Time Delay
Features
Edison offers a complete lineup of UL Class RK1 fuses with the LENRK and LESRK dual-element, time-delay fuses along with the NCLR and SCLR fast-acting fuses.
Long Description
Eaton Edison LESRK fuse, Non-indicating, High in-rush current motor protection, Electrically isolated end caps, 80 A, Class RK1, 200 kAIC, Standard, 1, 600 V
Special Features
Non-Indicating
Additional Information
media
Yes
dimensions
7.8800 IN X 1.1100 IN X 1.1100 IN
class
Class RK1
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LESRK80
GTIN
00782634548430
UPC
782634548430
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
2.2
Carton
1
Package
5
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,RoHS Compliant
Application
Datacenters - Facilities: Critical Power
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 20

Location search:

Greater Little Rock Area

Location Stock Available

Distribution Centers

Location Stock Available
Tyler
20 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat