LESRK400 - 400A 600V Class RK1 Duel Element Time Delay Fuse

Eaton

  • $710.27 (Each)
  • $710.27 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
LESRK400
Manufacturer
Eaton
Manufacturer's Part Number
LESRK400
Description
400A 600V Class RK1 Duel Element Time Delay Fuse
Eaton Edison Lesrk Fuse, Non-Indicating, High In-Rush Current Motor Protection, Electrically Isolated End Caps, 400 A, Class RK1, 200 Kaic, Standard, 1, 600 V
Slang Terms

Categories
Distribution Fuses - Dual Element
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
782634548553 / 00782634548553
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$710.27 (Each)
Resources
Images
 
 
LESRK400 - Small Image
 
LESRK400 - Large Image
 
LESRK400 - Video
Attachments
 
 
LESRK400 - Specification Sheet
Features
interrupt rating
200 kAIC
amperage rating
400 A
Voltage Rating
600 V
Descriptions
Features
Edison offers a complete lineup of UL Class RK1 fuses with the LENRK and LESRK dual-element, time-delay fuses along with the NCLR and SCLR fast-acting fuses.
Product Type
Ul Class RK1 Time Delay
extra long description
EFSE LESRK400 UL CLASS RK1 TIME DEL
Description
400A 600V CLASS RK1 DUEL ELEMENT TIME DELAY FUSE
Special Features
Non-indicating, High in-rush current motor protection
Long Description
Eaton Edison LESRK fuse, Non-indicating, High in-rush current motor protection, Electrically isolated end caps, 400 A, Class RK1, 200 kAIC, Standard, 1, 600 V
Additional Information
media
Yes
class
Class RK1
dimensions
11.6300 IN X 2.3600 IN X 2.3600 IN
Manufacturer Information
Manufacturers Part Number
LESRK400
Brand
EDISON
GTIN
00782634548553
UPC
782634548553
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
3
Carton
1
Uses, Certifications, and Standards
Application
Datacenters - Facilities: Critical Power
standard
UL Listed,CSA Certified,RoHS Compliant
You must have an account to view stock levels
There were no add-on items found for LESRK400.

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds