LENRK60 - 60A 250V Class RK1 Duel Element Time Delay Fuse

Eaton

  • $43.95 (Each)
  • $43.95 (Each)

  • $439.50 (Per 10)
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
LENRK60
Manufacturer
Eaton
Manufacturer's Part Number
LENRK60
Description
60A 250V Class RK1 Duel Element Time Delay Fuse
Eaton Edison Lenrk Fuse, Non-Indicating, High In-Rush Current Motor Protection, 60 A, Class RK1, 200 Kaic, Standard, 10, 250 V
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
782634538417 / 00782634538417
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.95 (Each)
Standard Packaging
$439.50 (Per 10)
Resources
Images
 
 
LENRK60 - Small Image
 
LENRK60 - Large Image
 
LENRK60 - Video
Attachments
 
 
LENRK60 - Specification Sheet
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
250 V
amperage rating
60 A
interrupt rating
200 kAIC
Descriptions
Features
Edison offers a complete lineup of UL Class RK1 fuses with the LENRK and LESRK dual-element, time-delay fuses along with the NCLR and SCLR fast-acting fuses.
extra long description
EFSE LENRK60 UL CLASS RK1 TIME DELA
Product Type
Ul Class RK1 Time Delay 2
Description
60A 250V CLASS RK1 DUEL ELEMENT TIME DELAY FUSE
Special Features
70/30 Brass End Cap
Long Description
Eaton Edison LENRK fuse, Non-indicating, High in-rush current motor protection, 60 A, Class RK1, 200 kAIC, Standard, 10, 250 V
Additional Information
media
Yes
dimensions
3.0000 IN X 0.8100 IN X 0.8100 IN
class
Class RK1
Manufacturer Information
Brand
EDISON
Manufacturers Part Number
LENRK60
GTIN
00782634538417
UPC
782634538417
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.001
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Datacenters - Facilities: Critical Power
standard
UL Listed,CSA Certified,Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat