K0S60 - 60A 600V Class K5 Fast Acting Knife Blade Fuse

Eaton

  • $58.44 (Each)
  • $58.44 (Each)

  • $584.40 (Per 10)
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
K0S60
Manufacturer
Eaton
Manufacturer's Part Number
KOS60
Description
60A 600V Class K5 Fast Acting Knife Blade Fuse
Eaton Edison Kos Fuse, Ferrule Design, 60 A, Class K5, Non-Indicating, 10 Kaic, Standard, 10, 600 V
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Renewable & Non-Renewable Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121605 - Plug fuses
UPC/GTIN
782634370604 / 00782634370604
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.44 (Each)
Standard Packaging
$584.40 (Per 10)
Resources
Images
 
 
K0S60 - Small Image
 
K0S60 - Large Image
 
K0S60 - Large Image
 
K0S60 - Video
Attachments
 
 
K0S60 - Specification Sheet
Other Links
 
 
K0S60 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10
Voltage Rating
600 V
amperage rating
60
Descriptions
Product Type
Ul Class K5 Fast Acting 6
Features
Basic Protection (250Vac (NON) and 600Vac (NOS), 1/8a -600A General Purpose One-time fuses
Long Description
Eaton Edison KOS fuse, Ferrule design, 60 A, Class K5, Non-indicating, 10 kAIC, Standard, 10, 600 V
Special Features
Ferrule design
extra long description
EFSE KOS60 UL CLASS K5 FAST ACTING
Description
60A 600V CLASS K5 FAST ACTING KNIFE BLADE FUSE
Additional Information
dimensions
5.0000 IN X 1.0000 IN X 1.0000 IN
class
Class K5
media
Yes
Manufacturer Information
Brand
EDISON
Manufacturers Part Number
KOS60
GTIN
00782634370604
UPC
782634370604
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
1
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Datacenters - Facilities: Critical Power
standard
Not Applicable,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat