JDL70 - 70A 600V Class J Time Delay Fuse

Eaton

  • $108.02 (Each)
  • $108.02 (Each)

  • $540.10 (Per 5)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
JDL70
Manufacturer
Eaton
Manufacturer's Part Number
JDL70
Description
70A 600V Class J Time Delay Fuse
Eaton Edison Series JDL Fuse, Time-Delay Current-Limiting Fuse, Non-Indicating, 70 A, Class J, 200 Kaic, Standard, 1, 600 V
Slang Terms

Categories
Distribution Fuses - Dual Element
Classification
Fuses & Fuse Accessories
UNSPSC
39121626 - Medium voltage fuse
UPC/GTIN
782634803461 / 00782634803461
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$108.02 (Each)
Standard Packaging
$540.10 (Per 5)
Resources
Images
 
 
JDL70 - Small Image
 
JDL70 - Large Image
 
JDL70 - Video
Attachments
 
 
JDL70 - Specification Sheet
Features
interrupt rating
200 kAIC
Voltage Rating
600 V
amperage rating
70 A
Descriptions
Features
Edison's UL Class J fuse products are offered in both Dual-Element Time-Delay (JDL) and Fast-Acting (JFL) types. Both types have 200,000 amp interrupting rating at 600Vac RMS Sym amps. Their small physical size and high performance characteristics makes Class J fuses ideal for any space-limited applications. Edison's JFL fuses are best suited for the protection of non-inductive loads such as resistive heating and lighting circuits.
Description
70A 600V CLASS J TIME DELAY FUSE
Product Type
Ul Class J Time Delay 600
extra long description
EFSE JDL70 UL CLASS J TIME DELAY 60
Long Description
Eaton Edison series JDL fuse, Time-delay current-limiting fuse, Non-indicating, 70 A, Class J, 200 kAIC, Standard, 1, 600 V
Special Features
Non-Indicating
Additional Information
media
Yes
dimensions
8.0000 IN X 2.5000 IN X 2.5000 IN
class
Class J
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
JDL70
GTIN
00782634803461
UPC
782634803461
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.3
Carton
1
Package
5
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE Marked,RoHS Compliant
Application
Datacenters - Facilities: Critical Power
You must have an account to view stock levels
These alternate items can be purchased instead of JDL70.
Jump To:

Similar Items

Similar items are close alternatives to JDL70, though they may not be 100% alike.

Eaton Bussmann Series LPJ Fuse, Bussmann Series Class J Fuse, LPJ, Time-Delay, D...
  • Our Part #: LPJ70SP
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: LPJ-70SP
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($215.13) ·
LPJ70SP - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$215.13

Each

QTY:
Each
Add
There were no add-on items found for JDL70.

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds