JDL45 - 45A 600V Class J Time Delay Fuse

Eaton

  • $59.04 (Each)
  • $59.04 (Each)

  • $590.40 (Per 10)

Availability: Currently Out Of Stock
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
JDL45
Manufacturer
Eaton
Manufacturer's Part Number
JDL45
Description
45A 600V Class J Time Delay Fuse
Eaton Edison Series JDL Fuse, Time-Delay Current-Limiting Fuse, Non-Indicating, 45 A, Class J, 200 Kaic, Standard, 10, 600 V
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
782634803430 / 00782634803430
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.04 (Each)
Standard Packaging
$590.40 (Per 10)
Resources
Images
 
 
JDL45 - Large Image
 
JDL45 - Large Image
 
JDL45 - Video
Attachments
 
 
JDL45 - Specification Sheet
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
600 V
interrupt rating
200 kAIC
amperage rating
45 A
Descriptions
Features
Edison's UL Class J fuse products are offered in both Dual-Element Time-Delay (JDL) and Fast-Acting (JFL) types. Both types have 200,000 amp interrupting rating at 600Vac RMS Sym amps. Their small physical size and high performance characteristics makes Class J fuses ideal for any space-limited applications. Edison's JFL fuses are best suited for the protection of non-inductive loads such as resistive heating and lighting circuits.
Description
45A 600V CLASS J TIME DELAY FUSE
Long Description
Eaton Edison series JDL fuse, Time-delay current-limiting fuse, Non-indicating, 45 A, Class J, 200 kAIC, Standard, 10, 600 V
Special Features
Non-Indicating
Product Type
Class J Time Delay Fuses 600V 45a
extra long description
MOR T626-JDL45 Class J Time Delay F
Additional Information
Voltage
600V
class
Class J
Fuse Type
Class J Time Delay Fuses
dimensions
2.3800 IN X 1.0600 IN X 1.0600 IN
amps
45
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
JDL45
GTIN
00782634803430
UPC
782634803430
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.18
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE Marked,RoHS Compliant
Application
Datacenters - Facilities: Critical Power
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of JDL45.
Jump To:

Similar Items

Similar items are close alternatives to JDL45, though they may not be 100% alike.

Eaton Bussmann Series LPJ Fuse, Bussmann Series Class J Fuse, LPJ, Time-Delay, D...
  • Our Part #: LPJ45SP
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LPJ-45SP
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($1,017.80) ·
LPJ45SP - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$101.78

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat