JDL100 - 100A 600V Class J Time Delay Fuse

Eaton

  • $135.82 (Each)
  • $135.82 (Each)

  • $679.10 (Per 5)

In-Stock: 0 available locally (Edmond, OK) (change location)
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
JDL100
Manufacturer
Eaton
Manufacturer's Part Number
JDL100
Description
100A 600V Class J Time Delay Fuse
Eaton Edison Series JDL Fuse, Time-Delay Current-Limiting Fuse, Non-Indicating, 100 A, Class J, 200 Kaic, Standard, 5, 600 V
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
782634803492 / 00782634803492
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$135.82 (Each)
Standard Packaging
$679.10 (Per 5)
Stock Availability
Edmond
0 (Find nearest stock)
Oklahoma City
0
All Stores
87
Resources
Images
 
 
JDL100 - Large Image
 
JDL100 - Large Image
 
JDL100 - Large Image
 
JDL100 - Video
Attachments
 
 
JDL100 - Specification Sheet
Other Links
 
 
JDL100 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
100
interrupt rating
200 kAIC
Voltage Rating
600 V
Descriptions
Description
100A 600V CLASS J TIME DELAY FUSE
Features
Edison's UL Class J fuse products are offered in both Dual-Element Time-Delay (JDL) and Fast-Acting (JFL) types. Both types have 200,000 amp interrupting rating at 600Vac RMS Sym amps. Their small physical size and high performance characteristics makes Class J fuses ideal for any space-limited applications. Edison's JFL fuses are best suited for the protection of non-inductive loads such as resistive heating and lighting circuits.
Product Type
Class J Time Delay Fuses 600V 100a
extra long description
MOR T626-JDL100 Class J Time Delay
Long Description
Eaton Edison series JDL fuse, Time-delay current-limiting fuse, Non-indicating, 100 A, Class J, 200 kAIC, Standard, 5, 600 V
Special Features
Non-Indicating
Additional Information
media
Yes
amps
100
dimensions
4.6300 IN X 1.1300 IN X 1.1300 IN
Voltage
600V
Fuse Class
Class J
Fuse Type
Class J Time Delay Fuses
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
JDL100
GTIN
00782634803492
UPC
782634803492
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.32
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Datacenters - Facilities: Critical Power
standard
UL Listed,CSA Certified,CE Marked,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of JDL100.
Jump To:

Similar Items

Similar items are close alternatives to JDL100, though they may not be 100% alike.

Eaton Bussmann Series LPJ Fuse, Bussmann Series Class J Fuse, LPJ, Time-Delay, D...
  • Our Part #: LPJ100SP
  • Edmond Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LPJ-100SP
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($248.10) ·
LPJ100SP - Bussmann Fuses

Edmond Availability: Out Of Stock

Total Availability: In Stock

Book Price

$248.10

Each

QTY:
Each
Add
JTD100 Is A Class J Fuse With An Ampere Rating Of 100 and Knife-Blade-Style Cons...
  • Our Part #: JTD100
  • Edmond Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: JTD100
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
JTD100 - Littelfuse

Edmond Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat