HRKR - 1/4 X 7/8 to 1/4" X 1 1/4" Universal In-Line Fus

Edison Fuses

  • $6.66 (Each)
  • $6.66 (Each)

  • $66.60 (Per 10)
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
HRKR
Manufacturer
Edison Fuses
Manufacturer's Part Number
HRK-R
Description
1/4 X 7/8 to 1/4" X 1 1/4" Universal In-Line Fus
Fuseholder
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Fuseholders & Fuseblks Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
-
UPC/EAN/GTIN
051712538985
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$6.66 (Each)
Standard Packaging
$66.60 (Per 10)
Resources
Images
 
 
HRKR - Small Image
 
HRKR - Large Image
Attachments
 
 
HRKR - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
14 AWG Copper Wire Lead
Current Rating
15 Amp
Voltage Rating
32 Volt
Descriptions
Product Type
Fuse Holder
extra long description
IN-LINE, UNIVERSAL TYPE; 32 VOLT VOLTAGE RATING; 15 AMP CURRENT RATING; 14 AWG COPPER WIRE LEAD TERMINAL TYPE; MINIATURE FUSE TYPE; 1/4 INCH X 7/8 INCH TO 1/4 INCH X 1-1/4 INCH FUSE SIZE; ROHS COMPLIANT; OVERALL DIMENSION 0.69 INCH DIAMETER X 2.19 INCH LENGTH; FLAMMABILITY RATING UL94 V0; APPLICATION SUPPLEMENTAL, LOW VOLTAGE, LOW AMPERAGE CONTROL CIRCUIT; HRK MODEL
Description
1/4 X 7/8 TO 1/4" X 1 1/4" UNIVERSAL IN-LINE FUS
Long Description
FUSE HOLDER, IN-LINE, UNIVERSAL TYPE; 32 VOLT VOLTAGE RATING; 15 AMP CURRENT RATING; 14 AWG COPPER WIRE LEAD TERMINAL TYPE; MINIATURE FUSE TYPE; 1/4 INCH X 7/8 INCH TO 1/4 INCH X 1-1/4 INCH FUSE SIZE; ROHS COMPLIANT
Commodity Description
FUSEHOLDERS & FUSEBLOCKS
Additional Information
RoHS Compliant; Overall Dimension 0.69 Inch Diameter x 2.19 Inch Length; Flammability Rating UL94 V0; Application Supplemental, Low Voltage, Low Amperage Control Circuit
Additional Information
Fuse Size
1/4 Inch x 7/8 Inch to 1/4 Inch x 1-1/4 Inch
Fuse Type
Miniature
Manufacturer Information
Brand
Edison Fuses
Manufacturers Part Number
HRK-R
Model
HRK
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
In-Line, Universal
Packaging
Weight per each
0
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat