HCTR112 - 1-1/2A 600V Class CC Time Delay Small Control Fuse

Eaton

  • $32.78 (Each)
  • $32.78 (Each)

  • $327.80 (Per 10)

In-Stock: 9 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
HCTR112
Manufacturer
Eaton
Manufacturer's Part Number
HCTR1.5
Description
1-1/2A 600V Class CC Time Delay Small Control Fuse
Eaton Edison HCTR Fuse, Non-Indicating, 1.5 A, Class CC, 200 Kaic, Standard, 10, 600 V
Slang Terms

Categories
Distribution Fuses - Dual Element
Classification
Midget Fuses
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
782634802129 / 00782634802129
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.78 (Each)
Standard Packaging
$327.80 (Per 10)
Stock Availability
Nacogdoches
9 (Check another store)
All Stores
74
Resources
Images
 
 
HCTR112 - Large Image
 
HCTR112 - Large Image
 
HCTR112 - Video
Attachments
 
 
HCTR112 - Specification Sheet
Features
interrupt rating
200 kAIC
Voltage Rating
600 V
amperage rating
1.5 A
Descriptions
Features
Edison offers a complete line of Class CC fuses to meet your circuit and equipment protection needs. These branch circuit rated compact fuses rated 600v, and delivering 200,000a IR Vac Sym provide excellent protection in the smallest package of any UL class of fuses. Choose from our EDCC time-delay fuses for your small horsepower motor circuits, our HCLR fast-acting for your non-inductive lighting and resistance heating loads or our HCTR time-delay fuses for your small control transformer protection.
Description
1-1/2A 600V CLASS CC TIME DELAY SMALL CONTROL FUSE
Long Description
Eaton Edison HCTR fuse, Non-indicating, 1.5 A, Class CC, 200 kAIC, Standard, 10, 600 V
Special Features
Rejection Style
Product Type
Class CC Time Delay Fuses 600V 1.5a
extra long description
MOR T626-HCTR1.5 Class CC Time Dela
Additional Information
Voltage
600V
dimensions
1.0000 IN X 0.4060 IN X 0.4060 IN
amps
1.5
class
Class CC
Fuse Type
Class CC Time Delay Fuses - Control Circuits
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
HCTR1.5
GTIN
00782634802129
UPC
782634802129
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight per each
0.02
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE Marked,RoHS Compliant
Application
Datacenters - Facilities: Critical Power
Total availability: 74

Location search:
These alternate items can be purchased instead of HCTR112.
Jump To:

Similar Items

Similar items are close alternatives to HCTR112, though they may not be 100% alike.

KLDR01.5 Is A Class CC Fuse With An Ampere Rating Of 1.5.
  • Our Part #: KLDR01.5TXP
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: KLDR01.5TXP
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
KLDR01.5TXP - Littelfuse

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
There were no add-on items found for HCTR112.

* All prices subject to change.