HCTR1 - 1A 600V Class CC Time Delay Small Control Fuse

Eaton

  • $28.18 (Each)
  • $28.18 (Each)

  • $281.80 (Per 10)

Availability: In Stock Locally
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
HCTR1
Manufacturer
Eaton
Manufacturer's Part Number
T626-HCTR1
Description
1A 600V Class CC Time Delay Small Control Fuse
Time Delay Fuse, CC Class Fuse, 1 A, 600 V Ac, Melamine (Tube);Brass (End Cap) Material, 0.41 In Diameter, 1.5 In Overall Length, 20 LB
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
782634802075 / 00782634802075
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.18 (Each)
Standard Packaging
$281.80 (Per 10)
Resources
Images
 
 
HCTR1 - Small Image
 
HCTR1 - Large Image
 
HCTR1 - Large Image
Specifications Sheets
 
 
HCTR1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
1 A
Voltage Rating
600 V ac
Material
Melamine (Tube);Brass (End Cap)
interrupt rating
200 kAIC
amperage rating
1
Dimensions and Weight
Diameter
0.41 in;10.3 mm
Overall Length
1.5 in;38.1 mm
Descriptions
Features
Edison offers a complete line of Class CC fuses to meet your circuit and equipment protection needs. These branch circuit rated compact fuses rated 600v, and delivering 200,000a IR Vac Sym provide excellent protection in the smallest package of any UL class of fuses. Choose from our EDCC time-delay fuses for your small horsepower motor circuits, our HCLR fast-acting for your non-inductive lighting and resistance heating loads or our HCTR time-delay fuses for your small control transformer protection.
Product Type
Fuse
Time Delay Fuse
Long Description
Time Delay Fuse, CC Class Fuse, 1 A, 600 V ac, Melamine (Tube);Brass (End Cap) Material, 0.41 in Diameter, 1.5 in Overall Length, 20 lb
Short Description
Midget Fuse, 1 A, 600 VAC, Time Delay, CC Class
extra long description
BUSS HCTR1 UL CLASS CC TIME DELAY
Description
1A 600V CLASS CC TIME DELAY SMALL CONTROL FUSE
Special Features
Rejection Style
Additional Information
Fuse Class
CC Class
Standards Met
UL Listed;Std. 248-4, Class CC, Guide JDDZ, File E162363, CSA Certified;Class CC CSA, Class 1422-02, File 53787 - HRCI-CC;CE Certified
package quantity
10 CT
Made in USA
yes
amps
1
dimensions
1.0000 IN X 0.4060 IN X 0.4060 IN
Voltage
600V
Fuse Type
Class CC Time Delay Fuses - Control Circuits
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
T626-HCTR1
GTIN
00782634802075
UPC
782634802075
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight
20 lb;0.09 kg
Weight per each
0.03
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Motors;inductive Load
standard
CSA Certified ,UL Listed,RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HCTR1.
Jump To:

Similar Items

Similar items are close alternatives to HCTR1, though they may not be 100% alike.

Fuse, Time Delay Fuse Speed, Class CC Fuse, 12 S @ 200% Response Time, Ferrule E...
  • Our Part #: FNQR1
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FNQ-R-1
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($410.40) ·
FNQR1 - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$41.04

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat