HCLR4 - 4A 600V Class CC Fast Acting Fuse

Eaton

  • $28.84 (Each)
  • $28.84 (Each)

  • $288.40 (Per 10)
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
HCLR4
Manufacturer
Eaton
Manufacturer's Part Number
HCLR4
Description
4A 600V Class CC Fast Acting Fuse
Class CC Fast Acting Fuses 600V 4A - Class CC Fast Acting Fuses 600V Recommended For Non-Inductive Loads, Such As Lighting and Resistance Heating Circuits.Class CC Fast Acting Fuses 600V 4A Features Include:Rejection Type; For Both Standard Holders or Those Which Reject Other Type Fusesir: 200KA RMS Sym; 10KA Ic (12-30A)Ul 248-4 Class Ccmeets Ul 508 Paragraph 19.2.4CSA Certified, Class Hcri-CC Csa, C22.2 Class 1422-02ORDER Qty Of 10 = 1 Box Of 10BELOW Is More Info On Our Class CC Fast Acting Fuses 600V 4A:
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Renewable & Non-Renewable Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
782634420637 / 00782634420637
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.84 (Each)
Standard Packaging
$288.40 (Per 10)
Resources
Images
 
 
HCLR4 - Large Image
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
Edison offers a complete line of Class CC fuses to meet your circuit and equipment protection needs. These branch circuit rated compact fuses rated 600v, and delivering 200,000a IR Vac Sym provide excellent protection in the smallest package of any UL class of fuses. Choose from our EDCC time-delay fuses for your small horsepower motor circuits, our HCLR fast-acting for your non-inductive lighting and resistance heating loads or our HCTR time-delay fuses for your small control transformer protection.
Description
4A 600V CLASS CC FAST ACTING FUSE
Product Type
Class CC Fast Acting Fuses 600V 4a
extra long description
MOR T626-HCLR4 Class CC Fast Acting
Long Description
Class CC Fast Acting Fuses 600V 4A - Class CC Fast Acting Fuses 600V Recommended for non-inductive loads, such as lighting and resistance heating circuits.Class CC Fast Acting Fuses 600V 4A features include:Rejection type; for both standard holders or those which reject other type fusesIR: 200kA RMS Sym; 10kA IC (12-30A)UL 248-4 Class CCMeets UL 508 paragraph 19.2.4CSA Certified, Class HCRI-CC CSA, C22.2 Class 1422-02Order Qty of 10 = 1 Box of 10Below is more info on our Class CC Fast Acting Fuses 600V 4A:
Additional Information
amps
4
Voltage
600V
Fuse Type
Class CC Fast Acting Fuses
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
HCLR4
GTIN
00782634420637
UPC
782634420637
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Packaging
Weight per each
0.02
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HCLR4.
Jump To:

Similar Items

Similar items are close alternatives to HCLR4, though they may not be 100% alike.

Eaton Bussmann Series Class CC Fuse, KTK-R, Fast-Acting, Dual-Element Current Li...
  • Our Part #: KTKR4
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KTK-R-4
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($359.60) ·
KTKR4 - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$35.96

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat