HCLR12 - 12A 600V Class CC Fast Acting Fuse

Eaton

  • $39.87 (Each)
  • $39.87 (Each)

  • $398.70 (Per 10)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
HCLR12
Manufacturer
Eaton
Manufacturer's Part Number
HCLR12
Description
12A 600V Class CC Fast Acting Fuse
Eaton Edison HCLR Fuse, 12 A, Class CC, Non-Indicating, 200 Kaic, Standard, 10, 600 V
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Renewable & Non-Renewable Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
782634420699 / 00782634420699
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.87 (Each)
Standard Packaging
$398.70 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
HCLR12 - Small Image
 
HCLR12 - Large Image
 
HCLR12 - Video
Attachments
 
 
HCLR12 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
12
interrupt rating
200
Voltage Rating
600 V
Dimensions and Weight
Height
0.406
Width
0.406
Length
1
Descriptions
Features
Edison offers a complete line of Class CC fuses to meet your circuit and equipment protection needs. These branch circuit rated compact fuses rated 600v, and delivering 200,000a IR Vac Sym provide excellent protection in the smallest package of any UL class of fuses. Choose from our EDCC time-delay fuses for your small horsepower motor circuits, our HCLR fast-acting for your non-inductive lighting and resistance heating loads or our HCTR time-delay fuses for your small control transformer protection.
Description
12A 600V CLASS CC FAST ACTING FUSE
Product Type
Ul Class CC Fast Acting 6
extra long description
EFSE HCLR12 UL CLASS CC FAST ACTING
Long Description
Eaton Edison HCLR fuse, 12 A, Class CC, Non-indicating, 200 kAIC, Standard, 10, 600 V
Special Features
Rejection Style
Additional Information
media
Yes
Fuse Class
Class CC
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
HCLR12
GTIN
00782634420699
UPC
782634420699
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight per each
0.02
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Datacenters - Facilities: Critical Power
standard
UL Listed,CSA Certified,RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Longview
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of HCLR12.
Jump To:

Similar Items

Similar items are close alternatives to HCLR12, though they may not be 100% alike.

Eaton Bussmann Series Class CC Fuse, KTK-R, Fast-Acting, Dual-Element Current Li...
  • Our Part #: KTKR12
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KTK-R-12
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($464.90) ·
KTKR12 - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$46.49

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat