H250301C - 1/10-30A 1P 250V FB

Edison Fuses

  • $14.64 (Each)
  • $14.64 (Each)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
H250301C
Manufacturer
Edison Fuses
Manufacturer's Part Number
H25030-1C
Description
1/10-30A 1P 250V FB
Fuse Block, Barrier Type; Thermoplastic Material; 14 to 2 Awg Copper, 12 to 2 Awg Aluminum Wire Size; Ul 4248, Csa C22.2, Ce Approval; 1 Pole(S); Box Lug Terminal Type; Class H Fuse Type; 1/10 to 30 Amp Fuse Current Rating; 250 Volt Fuse Voltage Rating
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Fuseholders & Fuseblks Mark as Incorrect
Suggest a New Category
Classification
Fuse Blocks, Fuse Holders
UNSPSC
-
UPC/EAN/GTIN
051712146630
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.64 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Images
 
 
H250301C - Large Image
Attachments
 
 
H250301C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0