EDCC3 - 3A 600V TD Class CC Low Peak Fuse

Eaton

  • $67.27 (Each)
  • $67.27 (Each)

  • $672.70 (Per 10)
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
EDCC3
Manufacturer
Eaton
Manufacturer's Part Number
EDCC3
Description
3A 600V TD Class CC Low Peak Fuse
Class CC Fuses 600V 3A Branch Circuits - Class CC Fuses 600V Branch Circuits Are A Superior All-Purpose Space-Saving Control/Branch Circuit Fuse That Meets Most Protection Requirements Up to 30 Amps.Class CC Fuses 600V 3A Branch Circuits Features Include:Can Be Used Where Either A Time-Delay or A Fast-Acting Fuse Is Neededvery Compact; Physical Size Is Only 13/32" X 1-1/2" (10.3MM X 38.1MM) With Rejection Tipfaster Response to Damaging Short-Circuit Currents and Higher Interrupting Rating Than Mechanical O
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Current Limiting Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
782634808121 / 00782634808121
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$67.27 (Each)
Standard Packaging
$672.70 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
319
Resources
Images
 
 
EDCC3 - Large Image
 
EDCC3 - Large Image
 
EDCC3 - Video
Attachments
 
 
EDCC3 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat