EDCC25 - 25A 600V Class CC Time Delay Compact Fuse

Eaton

  • $57.12 (Each)
  • $57.12 (Each)

  • $571.20 (Per 10)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
EDCC25
Manufacturer
Eaton
Manufacturer's Part Number
EDCC25
Description
25A 600V Class CC Time Delay Compact Fuse
Eaton Edison Edcc Fuse, Non-Indicating, 25 A, Class CC, 20 Kaic, Standard, 600 V, 300 VDC
Slang Terms

Categories
Distribution Fuses - Current Limiting
Classification
Midget Fuses
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
782634808299 / 00782634808299
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$57.12 (Each)
Standard Packaging
$571.20 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
121
Resources
Images
 
 
EDCC25 - Large Image
 
EDCC25 - Large Image
 
EDCC25 - Video
Attachments
 
 
EDCC25 - Specification Sheet
Features
interrupt rating
20 kAIC
amperage rating
25 A
Voltage Rating
600 Vac, 300 Vdc
Descriptions
Features
Edison offers a complete line of Class CC fuses to meet your circuit and equipment protection needs. These branch circuit rated compact fuses rated 600v, and delivering 200,000a IR Vac Sym provide excellent protection in the smallest package of any UL class of fuses. Choose from our EDCC time-delay fuses for your small horsepower motor circuits, our HCLR fast-acting for your non-inductive lighting and resistance heating loads or our HCTR time-delay fuses for your small control transformer protection.
Description
25A 600V CLASS CC TIME DELAY COMPACT FUSE
Product Type
Class CC Fuse - 600V 25a
extra long description
MOR T626-EDCC25 Class CC Fuse - 600
Long Description
Eaton Edison EDCC fuse, Non-indicating, 25 A, Class CC, 20 kAIC, Standard, 600 V, 300 Vdc
Special Features
Non-Indicating
Additional Information
media
Yes
dimensions
1.5000 IN X 0.4100 IN X 0.4100 IN
amps
25
Voltage
600V
class
Class CC
Fuse Type
Class CC Fuses - Branch Circuits
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
EDCC25
GTIN
00782634808299
UPC
782634808299
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight per each
0.02
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL Listed,CSA Certified,CE Marked,RoHS Compliant
Application
Datacenters - Facilities: Critical Power
Total availability: 121

Location search:
These alternate items can be purchased instead of EDCC25.
Jump To:

Similar Items

Similar items are close alternatives to EDCC25, though they may not be 100% alike.

Eaton Bussmann Series Class CC Fuse, LP-CC, Time-Delay, Dual-Element Current Lim...
  • Our Part #: LPCC25
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LP-CC-25
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($466.10)
LPCC25 - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$46.61

Each

QTY:
Each
Add
CCMR025 Is A Class CC Fuse With An Ampere Rating Of 25.
  • Our Part #: CCMR25
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: CCMR025.TXP
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
CCMR25 - Littelfuse

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.