BMM6033SQ - Midget Fuse Block W/Screw & QC - 3 Pole

Edison Fuses

  • $28.55 (Each)
  • $28.55 (Each)

  • $142.75 (Per 5)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BMM6033SQ
Manufacturer
Edison Fuses
Manufacturer's Part Number
BMM6033SQ
Description
Midget Fuse Block W/Screw & QC - 3 Pole
Fuse Block, Screw Connection Type, 30 A Current Rating, Supplementary 13/32" X 1-1/2" (10X38MM) Fuses For Use With, 1-1/2 X 13/32 In;10 X 38 MM Fuse Size, Midget Fuse Type, Cover Includes, Thermoplastic (Base);Thermoplastic (Cover);Tin Plated Bimetallic Copper (Clip);Tin Plated Bimetallic Copper (Terminal);Zinc Plated Steel (Screws and Pressure Plate) Material, Din Rail Mount;Panel Mount, 3 - Poles, -40 to +120 °C Operating Temperature Range, 3.7 In;95 MM Overall Height, 0.8 In;20 MM Overall Length, 1.3 In
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
-
UPC/EAN/GTIN
051712486477
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.55 (Each)
Standard Packaging
$142.75 (Per 5)
Resources
Images
 
 
BMM6033SQ - Small Image
 
BMM6033SQ - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Voltage Rating
600 V
Wire Size
10 to 18 AWG
Material
Thermoplastic (Base);Thermoplastic (Cover);Zinc Plated Steel (Screws and Pressure Plate);Tin Plated Bimetallic Copper (Terminal);Tin Plated Bimetallic Copper (Clip)
Dimensions and Weight
Overall Length
0.8 in;20 mm
Descriptions
Features
Modular style fuse blocks for use with supplementary 13/32” x 1-1/2” (10x38mm) fuses. These new Bussmann fuse blocks contain multiple features to add versatility, reduce labor and enhance safety of any panel design. 1-, 2-, 3-pole units factory assembled. Single-pole units snap together to create desired number of poles.
Short Description
Fuse Block, 30 A, 0.8 in (L)
Product Type
Fuse Block
Long Description
Fuse Block, Screw Connection Type, 30 A Current Rating, Supplementary 13/32" x 1-1/2" (10x38mm) Fuses For Use With, 1-1/2 x 13/32 in;10 x 38 mm Fuse Size, Midget Fuse Type, Cover Includes, Thermoplastic (Base);Thermoplastic (Cover);Tin Plated Bimetallic Copper (Clip);Tin Plated Bimetallic Copper (Terminal);Zinc Plated Steel (Screws and Pressure Plate) Material, DIN Rail Mount;Panel Mount, 3 - Poles, -40 to +120 °C Operating Temperature Range, 3.7 in;95 mm Overall Height, 0.8 in;20 mm Overall Length, 1.3 in
Special Features
Available in 1-, 2- and 3-Pole Configurations to Meet Stocking Requirements;Blocks are Fully Modular with a Snap-Together Design that Provides Tool-Less Assembly Of Multiple Pole Blocks At Point-Of-Use to Reduce Inventory and Save Assembly Time and Labor;Din-Rail and Panel Mount Versatility Allows One Product to Be Used for Multiple Applications, Lowering Inventory Cost. Compact Footprint Consumes Minimal Panel Space;Optional See-Through Cover Enhances Safety with Ip20 Finger-Safe Protection, Lockout/Tagou
Description
MIDGET FUSE BLOCK W/SCREW & QC - 3 POLE
Additional Information
Fuse Type
Midget
Fuse Size
1-1/2 x 13/32 in;10 x 38 mm
Mounting Type
DIN Rail Mount;Panel Mount
Connection Type
Screw
for use with
Supplementary 13/32" x 1-1/2" (10x38mm) Fuses
includes
Cover
Standards Met
UL Recognized E14853 - IZLT2;CSA Certified 47235-6225-01;CE Certified;RoHS Compliant;Conflict Mineral Free;REACH Declaration Available Upon Request
package quantity
1 ct
Operating Temperature Range
-40 to +120 °C
Overall Width
1.3 in;33 mm
Overall Height
3.7 in;95 mm
Manufacturer Information
Manufacturers Part Number
BMM6033SQ
Brand
Edison Fuses
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Availability
Status
Inactive
Packaging
Weight per each
0.1
Carton
1
Package
5
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat