AGC8R - 8A 250V Non Indicating Glass Fast Acting Fuse

Edison Fuses

  • $1.67 (Each)
  • $1.67 (Each)

  • $8.35 (Per 5)
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
AGC8R
Manufacturer
Edison Fuses
Manufacturer's Part Number
AGC-8-R
Description
8A 250V Non Indicating Glass Fast Acting Fuse
Fuse, Glass Tube Type; 1-1/4 Inch; Ul 248-14, Csa Approval; 250 Volt Ac Voltage Rating; 1/4 Inch Diameter; 200 Amp At 250 Volt Ac, 10000 Amp At 125 Volt Ac Interrupting Rating; 8 Amp Current Rating; Ferrule Terminal Type; Fast Acting Characteristics
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121623 - Electronic fuse
UPC/GTIN
051712655293 / 00051712655293
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.67 (Each)
Standard Packaging
$8.35 (Per 5)
Resources
Images
 
 
AGC8R - Small Image
 
AGC8R - Large Image
Attachments
 
 
AGC8R - Specification Sheet
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
250 Volt AC
Current Rating
8 Amp
Characteristics
FAST ACTING
Terminal Type
Ferrule
Interrupting Rating
200 Amp at 250 Volt AC, 10000 Amp at 125 Volt AC
Dimensions and Weight
Length
1-1/4 INCH
Diameter
1/4 INCH
Descriptions
Product Type
Fuse
Description
8A 250V NON INDICATING GLASS FAST ACTING FUSE
extra long description
GLASS TUBE TYPE; 1-1/4 INCH; UL 248-14, CSA APPROVAL; 250 VOLT AC VOLTAGE RATING; 1/4 INCH DIAMETER; 200 AMP AT 250 VOLT AC, 10000 AMP AT 125 VOLT AC INTERRUPTING RATING; 8 AMP CURRENT RATING; FERRULE TERMINAL TYPE; FAST ACTING CHARACTERISTICS; ROHS COMPLIANT; ENDCAP MATERIAL NICKEL PLATED BRASS; APPLICATION ELECTRONIC CIRCUIT; AGC MODEL
Long Description
FUSE, GLASS TUBE TYPE; 1-1/4 INCH; UL 248-14, CSA APPROVAL; 250 VOLT AC VOLTAGE RATING; 1/4 INCH DIAMETER; 200 AMP AT 250 VOLT AC, 10000 AMP AT 125 VOLT AC INTERRUPTING RATING; 8 AMP CURRENT RATING; FERRULE TERMINAL TYPE; FAST ACTING CHARACTERISTICS
Additional Information
RoHS Compliant; Endcap Material Nickel Plated Brass; Application Electronic Circuit
Commodity Description
SMALL DIMENSION FUSES
Manufacturer Information
Manufacturers Part Number
AGC-8-R
Brand
Edison Fuses
Model
AGC
GTIN
00051712655293
UPC
051712655293
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
GLASS TUBE
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.004
Carton
1
Package
5
Uses, Certifications, and Standards
Approval
UL 248-14, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AGC8R.
Jump To:

Similar Items

Similar items are close alternatives to AGC8R, though they may not be 100% alike.

Buss Agc-8 Agc Glass Fuse - 1/4 X 1
  • Our Part #: AGC8
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: AGC-8
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
AGC8 - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat