AGC5 - 5A 250V 1/4X1-1/4 Rohs Fa Glass Fuse

Edison Fuses

  • $1.68 (Each)
  • $1.68 (Each)

  • $8.40 (Per 5)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AGC5
Manufacturer
Edison Fuses
Manufacturer's Part Number
AGC-5
Description
5A 250V 1/4X1-1/4 Rohs Fa Glass Fuse
Electronic Fuse, Glass Tube Type; 1-1/4 Inch; Ul 248-14, Csa Approval; 250 Volt Ac, 32 Volt DC Voltage Rating; 1/4 Inch Diameter; 200 Amp At 250 Volt Ac, 10000 Amp At 125 Volt Ac Interrupting Rating; 5 Amp Current Rating; Ferrule Terminal Type
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Glass Fuses (and Ceramic)
UNSPSC
-
UPC/EAN/GTIN
051712703888
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.68 (Each)
Standard Packaging
$8.40 (Per 5)
Stock Availability
Local Store
Find nearby stock
All Stores
16
Resources
Images
 
 
AGC5 - Large Image
Attachments
 
 
AGC5 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 16

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Clovis
5 View Store

M-Z

Location Stock Available
Stillwater
5 View Store

* All prices subject to change.

Begin Live Chat