AGC1 - 1A 250V 1/4X1-1/4 Fa Glass Fuse

Edison Fuses

  • $1.08 (Each)
  • $1.08 (Each)

  • $5.40 (Per 5)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
AGC1
Manufacturer
Edison Fuses
Manufacturer's Part Number
AGC-1
Description
1A 250V 1/4X1-1/4 Fa Glass Fuse
Fuse, Fast Acting Fuse Speed, 60 Min @ 135%;120 S @ 200% Response Time, Ferrule End X Ferrule End Connection, 1 A, 250 V Ac, Glass (Body);Brass( End Cap) Material, Ferrule Terminal, 1/4 In Diameter, 1-1/4 In Overall Length, 0.006 LB
Slang Terms

Categories
Fuses - Small Dimension Fuses
Classification
Glass Fuses (and Ceramic)
UNSPSC
-
UPC/EAN/GTIN
051712703802
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.08 (Each)
Standard Packaging
$5.40 (Per 5)
Resources
Images
 
 
AGC1 - Small Image
 
AGC1 - Large Image
 
AGC1 - Large Image
Specifications Sheets
 
 
AGC1 - Specification Sheet
Attachments
 
 
AGC1 - Specification Sheet
Features
Current Rating
1 A
Voltage Rating
250 V ac
Material
Glass (Body);Brass( End Cap)
interrupt rating
35 A @ 250 V ac;10000 A @ 125 V ac
Terminal Type
Ferrule
Interrupting Rating
35 Amp at 250 Volt AC, 10000 Amp at 125 Volt AC
Characteristics
FAST ACTING
Dimensions and Weight
Diameter
1/4 in;6.3 mm
Overall Length
1-1/4 in;32 mm
Length
1-1/4 INCH
Descriptions
Product Type
Fuse
Description
1A 250V 1/4X1-1/4 FA GLASS FUSE
Long Description
Fuse, Fast Acting Fuse Speed, 60 min @ 135%;120 s @ 200% Response Time, Ferrule End x Ferrule End Connection, 1 A, 250 V ac, Glass (Body);Brass( End Cap) Material, Ferrule Terminal, 1/4 in Diameter, 1-1/4 in Overall Length, 0.006 lb
Short Description
1 A, 250 VAC, Fast Acting Fuse, Low-Break IEC Glass
Additional Information
Endcap Material Nickel Plated Brass; Application Electronic Circuit
Commodity Description
SMALL DIMENSION FUSES
Additional Information
Fuse Speed
Fast Acting
Response Time
60 min @ 135%;120 s @ 200%
Connection Type
Ferrule End x Ferrule End
Standards Met
UL 248-14 Listed;CSA Certified;RoHS Compliant;CE Certified
package quantity
5 CT
Manufacturer Information
Brand
Edison Fuses
Manufacturers Part Number
AGC-1
Model
AGC
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
GLASS TUBE
Availability
Status
Inactive
Manufacturer Status
Non-Stock
Packaging
Weight
0.006 lb
Weight per each
0.01
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Electronic Circuits
Approval
UL 248-14, CSA
You must have an account to view stock levels

* All prices subject to change.